Studio P15Polycom (ポリコム)10日以内出荷
PCとUSB接続して利用する個人向けのUSBビデオバー。4倍ズーム対応の4K高精細カメラセンサーと、高音質スピーカーと指向性マイクを内蔵。NoiseBlockAIやAcousticFenceなどPoly独自の優れた音声技術と、また人物の映像を映し出す映像フレーミング機能も搭載。複数のUSBポート(USB-Cx1、USB-Ax2)を装備し、USBハブ機能も利用可能。
インターフェースUSB3.0Type-Cポート(USB2.0互換)×1、USB2.0Type-Aポート×2、電源コネクター、Kensingtonセキュリティロックカメラ仕様UltraHD(4K16:9、2160p)、フルHD(1080p)、HD(720p)、90°DFOV、自動フレーミング搭載の個人用会議ビュー、ZoomおよびMicrosoftTeams認定の、リアルな色彩と低光量時自動補正機能、最大4倍のデジタルズーム、PolyLensDesktopアプリケーションによる手動でのパン、チルト、ズーム制御音声PolyAcousticClarity技術による全二重通信での会話、アコースティックエコーキャンセラー、バックグラウンドノイズ抑制、PolyNoiseBlockAI技術、PolyAcousticFence技術、マイク:3要素ビームフォーミングマイクアレイスピーカー100Hz~20kHzの周波数特性、出力:80dBA(1000Hz、1mの距離で最大音量)電源(V)外部DC12/3A対応OSWindows8.1/10、MacOS10.10以降、4KビデオにはUSB3.0が必要互換性MicrosoftTeamsおよびZoom認定、標準USB/UVC基準をサポートするアプリケーションとの互換性あり、Zoomアプリケーション、MicrosoftTeams機能プライバシーシャッター内蔵、調節可能なモニタークランプ、三脚対応、ワイヤレスヘッドセットアダプターやUSBハブなどその他の周辺機器用USB-Aポートを内蔵、通話状態およびミュートを示すLEDインジケーター寸法(幅W×奥行D×高さH)(mm)450×78×70(モニタークランプ付)、425×78×65(モニタークランプなし)動作温湿度範囲0~40℃/5~95%(相対湿度/結露しないこと)高度(m)最大約3048セット内容PolyStudioP15USBビデオバー、取り外し可能なモニタークランプ、電源、電源コード、USB-Cケーブル(PC/MacのUSB-Aポートに接続するアダプターは別売品です)、セットアップシート仕様USB2.0/3.0/3.1、UVC/UACプラグアンドプレイ互換、クラウド:PolyLensサービス、ローカル(Windows/Mac):PolyLensDesktopアプリケーション関連資料(1.0MB)