用途屋内引込み線、屋内配線、監視や防犯カメラ等、信号回路や高周波機器間の接続に使用。ケーブル3C-2W耐電圧1000V/分材質(シース)PVC(塩化ビニル)材質(絶縁体)PE(ポリエチレン)静電容量67nF/km概算質量(kg/km)74導体抵抗(Ω/km)(20℃)91.4絶縁抵抗(MΩ/km)1000シース色黒導体構成(本/mm)1/0.5導体外径(Φmm)外部1/3.8、外部2/4.5絶縁体外径(mm)3.1シース外径(Φmm)6.5RoHS指令(10物質対応)対応標準減衰量(dB/km)42(10MHz時)特性インピーダンス(Ω)75