UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-31及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:青定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-38及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:橙定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-36及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:白定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-32及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黒定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-35及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:赤定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-37及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シース:茶定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-39及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:灰定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-34及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:黄定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1015耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-33及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。色シ-ス:緑定格(UL規格)温度:105℃・電圧:AC 600VDC 750V、(CSA規格)温度:105℃(TEW)/90℃(TR-32)・電圧:600V以下(TEW) ピーク1400V(TR-32)許容電流(A)(30℃)26仕上外径(mm)3.3標準条長(m)305絶縁体厚さ(mm)0.9概算質量(kg/km)22導体抵抗(Ω/km)(20℃)14.1導体構成(本/mm)26/0.26導体外径(Φmm)1.5導体公称断面積(mm2)1.31絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)
UL1007耐熱機器配線用ビニル絶縁電線オーナンバ5日以内出荷
?ULの難燃性VW-1及び電気用品安全法の難燃性-F-の両方に合格します。
用途?電子機器の内部配線として使用されます。定格(UL規格)温度:80℃・電圧:300V以下、(CSA規格)温度:90℃・電圧:ピーク600V絶縁抵抗20℃(MΩ-km)10RoHS指令(10物質対応)対応耐電圧(V/min)2000(水中)