電源仕様電池式(アルカリ乾電池単三形4本)電池寿命約2年(環境温度20℃、約130回/日使用時、予備洗浄なし、設備保護洗浄なしの場合)給水圧力(MPa)最低必要圧力:0.07(流動時)以上、最高圧力:0.75(静止時)使用温度範囲(℃)0~40寸法(幅W×奥行D×高さH)(mm)76×126×150(洗浄管は除く)接続口径給水:PJ1/2感知距離(mm)約200~400で4段階調節可能(出荷時約400)洗浄【予備洗浄】あり、なし設定可能(出荷時あり)、【本洗浄】スーパーAI節水(約1~2L)(標準洗浄水量1L)、AI節水(約2~4L)、固定モード(約2L)、固定モード(約4L)設定可能(出荷時AI節水)、【設備保護洗浄】あり、なし設定可能(出荷時あり)ありの場合、スーパーAI節水は約2L/2時間毎、AI節水、固定モードは約4L/8時間毎使用水水道水・中水グリーン購入法適合仕様掃除機能:別売の掃除用磁石スイッチで掃除洗浄ができます。