仕様カメラ寸法(mm):220×150×300 温度分解能(NETD)30℃のとき:<0.06℃ 固定焦点距離:70±10mm 放射率修正:0.1℃~1.0℃まで可変付属品カメラ本体、マウント、スタンド、電源ケーブル、USBケーブル、FLIR Tools+電源リチウムイオン電池(カメラ内充電)精度±3℃もしくは±3%検出器非冷却マイクロボロメータ解像度320×240測定温度範囲-20℃~250℃視野角45°×34°アズワン品番3-8863-01モニタ3形カラーLCD防水保護等級IP40フレームレート9Hzスペクトル範囲7.5~13.0μm