仕様センサ:サーミスタ●分解能:0.1℃(-19.9~199.9℃)1℃(左記以外)●精度:±1℃(-50~250℃)±2℃(250~300℃)●使用温湿度:-10~60℃ 80%RH以下(ただし結露のないこと)●保存温湿度:-20~60℃ 70%RH以下(ただし結露のないこと)●LR-44×1●電池寿命:約3ヶ月●サイズ:本体/100(W)×36.5(H)×18(D)mm 約60g、センサ部/Φ3.5×120mm●校正ポイントは温度25℃・80℃ 2点です。その他ポイントをご希望の際は別途お問い合わせください。測定温度範囲(℃)-50~300アズワン品番64-3728-96-57校正証明書一般校正(中国語)