仕様Platform supported:HPE Compute Mainstream Platforms、see QuickSpecs for more information、Workload:Read Intensive質量(kg)0.5(1.1 lb)高さ(mm)7種類HPE 480 GB SATA 6G Read Intensive Small Form Factor Basic Carrier PM893a Solid State Drive消費電力(W)2.7外形寸法(cm)21.92×22.86×14.61(8.63×9×5.75 in)インターフェースSATA寿命書き込み数:876耐久性DWPD(ドライブ書き込み/日):1プラグタイプホットプラグ対応キャリアBasic Carrier書込速度ランダム書き込み IOPS(4KiB、Q=16)=18340、最大ランダム書き込み IOPS(4KiB)=18634@Q4読込速度ランダム読み取り IOPS(4KiB、Q=16)=71359、最大ランダム読み取り IOPS(4KiB)=78779@Q32容量(GB)480搭載ドライブSFF