仕様Platform supported:HPE Compute Mainstream Platforms、see QuickSpecs for more information、Workload:Read Intensive質量(kg)0.68(1.508 lb)高さ(mm)15種類HPE 1.92 TB NVMe Gen4 High Performance Read Intensive Small Form Factor Basic Carrier U.3 Security Protocol and Data Model CM7 Solid State Drive消費電力(W)Max=18外形寸法(cm)21.92×22.86×14.61(8.63×9×5.75 in)インターフェースNVMe寿命書き込み数:3504 TB耐久性DWPD(ドライブ書き込み/日):1プラグタイプホットプラグ対応容量(TB)1.92キャリアBasic Carrier書込速度ランダム書き込み IOPS(4KiB、Q=16)=161441、最大ランダム書き込み IOPS(4KiB)=161460Q4読込速度ランダム読み取り IOPS(4KiB、Q=16)=222075、最大ランダム読み取り IOPS(4KiB)=1198665@Q256搭載ドライブSFF