付属品SDメモリーカード変換アダプタ、ハードケース、INDEXラベル、保証書質量(g)約0.2規格SD Physical Layer Specification Ver.6.10使用温度(℃)0~70外形寸法(幅W×奥行D×高さH)(mm)11.0×15.0×1.0電源電圧(V)2.7~3.6消費電流(mA)400(UHS-Iモード時 最大)使用湿度範囲0%~93%(結露なきこと)保証期間3年間転送速度(MB/sec)「読み込み時」最大40、「書き込み時」最大12(UHS-I モード時)RoHS指令(10物質対応)対応SDスピードクラスCLASS10UHSスピードクラスUHS-I U1