<ファミラ>充電式ソーラーパワフルファンファミリー・ライフ5日以内出荷
災害や停電時の暑さ対策に!!ソーラー充電式多機能扇風機太陽光でも充電できるソーラーパネルを搭載!電源のない場所でもパワフルな涼風を届けます。LEDライトやモバイルバッテリー機能も備えもしもの非常時やアウトドアにも役立ちます。背面にソーラーパネルを搭載!ソーラーパネルで充電しながらファンやライトを使用可能です普段使いの扇風機として、節電対策にもオススメ!3段階の広角ライト+スポットライト角度調整自在!6段階の角度調整が可能でお好みの風の方向に設定可能です軽量コンパクトで持ち運びラク!大容量バッテリー!スマホ約2.5回充電可能風量4段階・連続33時間稼働(最小時)・タイマー最大4時間扇風機・LEDライト・モバイルバッテリー軽量約850g6ヶ月間保証書付き
セット内容本体、USB充電ケーブル(TYPE-C)、ACアダプター材質ABS樹脂、リチウムイオンバッテリー質量(g)(約)850消費電力(W)10(最大)電源USBケーブル(TYPE-C)+ACアダプター(5V/2A)、ソーラー、バッテリー(10,000mAh/3.7V)充電時間USBケーブル(約8時間)、ソーラー(約1.5日)防塵防水性能IPX3寸法(幅W×奥行D×高さH)(cm)(約)19×5.7×25.5