アンカーマウントCTAM1-3-PEEKヘラマンタイトン(旧:タイトン)4日以内出荷
240℃までの超耐熱性を持ったPEEK製配線固定アクセサリです。金属性バンドの利用が不可能で、高い環境特性が求められる場合にご使用いただけます。PEEKタイと併せてご使用ください。PEEK製アンカーマウントは、ふっ素樹脂に次ぐ耐薬品性を持ち、濃硫酸などの一部の薬品以外には侵されていません。耐放射線性、難燃性、耐摩耗性にも優れています。ガスの発生が少ないため、アウトガス対策にも有効です。
用途半導体及び、ディスプレイパネル製造業をはじめ、各種プラント・掘削設備や航空機、鉄道車両、医療器、滅菌機、乾燥機、OA機器、自動車、造船など、高温環境下、高い耐薬品、耐放射線性、難燃性が求められる厳環境に。色薄ベージュ材質ポリエーテルエーテルケトン(PEEK)使用温度範囲(℃)-55~+240寸法H(mm)5.5寸法A(mm)20.5寸法D(Φmm)3.1寸法B(mm)10.2難燃性UL94V-0適合ビスM3使用インシュロックタイT50タイプまで