付属品HDMIケーブル(1.5m、HDMI-HDMI(ミニ))、USBケーブル(1.5m、C-C USB 3.2 Gen 1)、キャリングケース、必ずお読みください質量(kg)スタンドあり:約0.8色ブラック使用温度範囲(℃)動作時:0~40、収納時:-20~60規格J-Mossグリーンマーク、PCグリーンラベル(Ver.14★★☆)、RoHS指令準拠(10物質)、VCCI Class B、グリーン購入法、国際エネルギースタープログラム外形寸法(奥行D×幅W×高さH)(mm)スタンド20°~60°時: 約359×88~207×217~123(ゴム足を含む)、スタンド折りたたみ時: 約359×16×226(突起部を含まず)消費電力(W)通常使用時(オンモード) :4.8定格電圧(V)DC5角度(°)[チルト角] 上:20~60対応OSOSには依存しないため全て(本体未対応OSは除く)表面処理非光沢対応機種パソコン:Windowsパソコン、Mac、Chromebook最大消費電力(W)7.7プラグVESA DDC2Bコントラスト比1000:1最大解像度1920×1080表示色1677万色視野角上下:178°、左右:178°走査周波数(水平)HDMI:31.0~67.5kHz、USB-C:31.0~67.5kHz走査周波数(垂直)HDMI:59.9~60.3Hz、USB-C:59.9~60.3Hz応答速度5ms[GTG]入力端子HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)組立時間約1分(大人1人)色(本体)ブラックヘッドフォン端子ステレオミニジャック Φ3.5年間消費電力量(kWh/年)14.96画素ピッチ(H×V)(mm)0.17925×0.17925パネルTFT15.6型ワイド/FFS表示寸法(mm)344.16(H)×193.59(V)最大輝度(cd/m2)300待機時消費電力(W)0.1モニターサイズ15.6型パネル駆動方式FFS使用湿度範囲(%RH)20~80(結露なきこと)リフレッシュレート(Hz)60
付属品HDMIケーブル(1.5m、HDMI-HDMI(ミニ))、USBケーブル(1.5m、C-C USB 3.2 Gen 1)、キャリングケース、必ずお読みください寸法(mm)表示面積:381.888(H)×214.812(V)質量(kg)スタンドあり:約1.0使用温度範囲(℃)動作時:0~40、収納時:-20~60周波数(Hz)垂直走査:(HDMI)59.9~60.4、(USB-C)59.9~60.4消費電力(W)最大時:7.5、通常使用時(オンモード):4.2、待機時:0.3定格電圧(V)DC5角度(°)チルト上:20~60対応OSOSには依存しないため全て(本体未対応OSは除く)(日本語版のみ)※解像度及び周波数が対応表範囲内にあること。表面処理非光沢周波数(kHz)水平走査:(HDMI)31.4~67.5、(USB-C)31.4~67.5対応機種【パソコン】Windowsパソコン、Mac、Chromebook、【ゲーム機】Nintendo Switch(HDMIのみ)、PS4、PS4 Pro、PS5、Xbox Series X、 Xbox Series S ※ゲーム機のバージョンによって対応できない場合があります。外形寸法(幅W×奥行D×高さH)(mm)スタンド20°~60°時:約399×93~218×237~137(ゴム足を含む)、スタンド折りたたみ時:約399×16×248(突起部を含まず)コントラスト比1000:1(標準値)、CREXレベル2設定時:24400:1最大解像度1920×1080保証期間3年間視野角上下:178° 左右:178°応答速度5ms[GTG]※オーバードライブレベル2設定時入力端子映像:HDMI(ミニ)、USB Type-C(DisplayPort Alt Mode)プラグ、プレイ規格VESA DDC2B色(本体)ブラック使用環境湿度(%)20~80(結露なきこと)ヘッドフォン端子ステレオミニジャック Φ3.5RoHS指令(10物質対応)対応年間消費電力量(kWh/年)14.2グリーン購入法適合画素ピッチ(H×V)(mm)0.1989×0.1989パネルTFT17.3型ワイド/AASモニターサイズ17.3型パネル駆動方式TFT最大表示色1677万色リフレッシュレート(Hz)最大60(最大解像度時)輝度(cd/m2)220(標準値)
仕様表示面積:596.736mm(H)×335.664mm(V)、パワーマネージメント:VESA DPM互換、プラグ&プレイ:VESA DDC2B、チルト角:上17°、下5°、スイベル角:左45°、右45°、ピボット(回転):左90°、右90°、盗難防止用ホール(ケンジントンセキュリティスロット):○、組立時間の目安:約5分(大人1人)開梱から添付のスタンドを取り付け設置するまでの時間、搭載技術:HDR10付属品電源コード(PSE適合品)、HDMIケーブル、USBケーブル(C-C USB 3.2 Gen 2)、台座、台座ネック、台座ネック取付ネジ(4本)、必ずお読みください、目隠しシール(2枚)質量(kg)スタンドあり:約6.9、スタンドなし:約4.9使用温度範囲(℃)動作時:0~40、収納時:-20~60消費電力(W)最大時:140、通常使用時(オンモード):22.1、待機時:0.3定格電圧(V)AC100(50/60Hz)(電源内蔵)対応OSOSには依存しないため全て(本体未対応OSは除く)※解像度及び周波数が対応表範囲内にあること表面処理非光沢適合機器Windowsパソコン、Mac、Chromebook、Nintendo SwitchTM、PS4(R)、PS4(R) Pro、PS5TM、Xbox Series X、Xbox Series S外形寸法(幅W×奥行D×高さH)(mm)スタンドあり:約614×230×408~528※突起部を含まず、スタンドなし:約614×55×369※突起部を含まず使用湿度範囲20%~80%(結露なきこと)コントラスト比1000:1液晶パネルTFT27型ワイド最大解像度3840×2160保証期間5年間※パネル、バックライトを含む。ただし、使用時間は30,000時間以内に限る。使用時間とは、画面が点灯している状態の積算時間です。スタンバイ時や電源オフ時は、使用時間に含まれません。走査周波数(水平)HDMI:26.4 ~ 135.0kHz、DisplayPort:31.0 ~ 133.3kHz、USB-C:31.0 ~ 133.3kHz走査周波数(垂直)HDMI:24.0 ~ 60.3Hz、DisplayPort:29.9 ~ 60.3Hz、USB-C:29.9 ~ 60.3Hz応答速度5ms[GTG]※オーバードライブレベル2設定時入力端子HDMI×1、DisplayPort×1、USB-C×1視野角(左右:上下)178°:178°VESAマウント(mm)100×100スピーカー2W+2W(ステレオ)色(本体)ブラック高さ調整範囲(mm)120ヘッドフォン端子ステレオミニジャック Φ3.5RoHS指令(10物質対応)対応USBポートアップストリーム USB Type-C:USB 3.2 Gen 2(USB 3.1)/USB 2.0×1、DisplayPort Alt Mode、Power Delivery最大65W(5V/3A、9V/3A、15V/3A、20V/3.25A)、ダウンストリーム USB Standard A:USB 3.2 Gen 1(USB 3.0)/USB 2.0×2(最大5V/0.9A、HUB用)、USB 2.0×1(最大5V/1A、メンテナンス用)年間消費電力量(kWh/年)69.7グリーン購入法適合画素ピッチ(H×V)(mm)0.1554×0.1554最大輝度(cd/m2)350パネル駆動方式AAS最大表示色10億7374万色 ※10bit入力時リフレッシュレート(Hz)最大60
仕様●最大消費電力(備考):120W(最大)●応答速度(G to G):4ms●上下角度調整(チルト)機能:なし●プラグ アンド プレイ:VESA DDC2B●電波法備考:電波を発しない為●標準消費電力:通常使用時(オンモード):16.7W●電源OFF時消費電力:待機時:1.1W●本体サイズ(H×W×D):(本体のみ):約444(H)×613(W)×197(D)mm※突起部除く●左右角度調整(スイベル)機能:なし●高さ調整:なし●縦回転(ピボット)機能:なし●パネル方式:AAS(IPS相当)●電気用品安全法(本体):適合●モニタ形状:平面●その他環境及び安全規格:対応 VCCI Class B●J-Moss:対応●その他節電関連:年間消費電力量:56.4kWh●国際エネルギースター:登録●VCCI:対応 VCCI Class B●電気通信事業法備考:公衆回線に直接接続しない為●リフレッシュレート:100Hz●PCリサイクル:○サイズ27型ピッチ0.2331(H)×0.2331(V)mm電源電源内蔵適合規格VCCI Class B、RoHS指令準拠(10物質)、J-Mossグリーンマーク、電気用品安全法(本体)、PCリサイクルマーク、国際エネルギースタープログラム、グリーン購入法本体質量(g)4500表面処理非光沢入力信号HDMI、DisplayPort、USB Type-C最大消費電力(W)120コントラスト比1300:1表示色1677万色解像度2560×1440(WQHD)視野角上下:178° 左右:178°走査周波数(水平)31-151走査周波数(垂直)59.9-99.9ケーブル電源コード(PSE適合品)、USBケーブル(C-C USB 5Gbps(USB 3.2 Gen1))、必ずお読みください、台座、台座ネック、ケーブルフック入力端子HDMI、DisplayPort、USB Type-Cスピーカーあり2W+2W(ステレオ)色(本体)ブラックRoHS指令(10物質対応)対応グリーン購入法適合パネル駆動方式AAS輝度(cd/m2)250USBUSB Type-C×1、USB-A×3