質量(g)約880規格2K/FHD(Full-HD)消費電力(W)最大時10.0、通常使用時(オンモード)6.9、年間消費電力23.4kWh、待機時0.4表面処理非光沢+ガラス対応機種Windowsパソコン、Macコントラスト比800:1、(CREXレベル2設定時)21010:1最大解像度1920×1080視野角上下170°/左右170°色(本体)ブラック外寸(幅W×奥行D×高さH)(mm)スタンド45度時:355×166×161(ゴム足含む)、スタンド折り畳み時:355×224×13タッチパネル方式入力方式:静電容量方式、通信方式:USB2.0(FullSpeed)、備考:マルチタッチ(10点対応)動作確認済機器(ゲーム機)Sony PlayStation(R)3、Sony PlayStation(R)4、Sony PlayStation(R)4 Pro、Sony PlayStation(R)5、Nintendo SwitchTM、Microsoft Xbox One、Microsoft Xbox One S、Microsoft Xbox One X ※アイ・オー・データ独自調べ。各メーカーへのお問合せはご遠慮ください。アスペクト比16:9表示寸法(mm)344.16(H)×193.59(V)映像入力HDMI(ミニ)、USB type-C(Displayport Alt Mode)モニターサイズTFT15.6型ワイド/ADSパネル駆動方式ADS