仕様シリーズ = JFA J300ピッチ = 5.08mmコンタクト数 = 3行数 = 1ボディ向き = ライトアングルシュラウド/アンシュラウド = シュラウド取り付けタイプ = スルーホール端子方法 = はんだコンタクトめっき = 金定格電圧 = 600 V acUL 94V-0. J300 Series/J320 Headers. These J300 Series/J320 5.08mm pitch PCB headers mate with J-FAT spring terminal connectors, stock number 707-8984 typical. Features ; Benefits. Double spring construction. Housing lances. Secure locking method. Both contact and application tools have identification marks to prevent incorrect combinations. Polarization is achieved by selecting corresponding Key Codes X or Y as shown in the manufacturers part number (e.g. ****-***** -**Y * ) Wire sizes are 14-28 AWGRoHS指令(10物質対応)対応