日本ウェルディングロッド¥69,980税込¥76,978
1箱(12.5kg)
4日以内出荷
溶接技量が必要な立向上進および上向溶接も容易にできます。立向上進、立向下進および上向溶接に高電流で良好な溶接ビードが得られます。一定電流(180A)で下向、立向上進、立向下進および上向溶接が可能です。従来ワイヤよりも高電流側に適正溶接条件があるために、高能率で溶接作業時間が短縮されます。
寸法(mm)1.2電圧(V)アーク:下向および水平すみ肉:23~30/横向:23~28/立向上進:22~27/立向下進:23~30/上向:23~27ワイヤー径(Φmm)1.2溶接電流(A)下向および水平すみ肉:140~200/横向:140~180/立向上進:120~180/立向下進:150~200/上向:140~180適合ワイヤ径(Φmm)1.2JIS規格TS309LMo-FC1伸び(%)28引張強度(MPa)604溶接【速度(mm/min)】下向および水平すみ肉:200~400/横向:250~400/立向上進:70~200/立向下進:400~600/上向:250~400RoHS指令(10物質対応)対応速度範囲(mm/min)【溶接】下向および水平すみ肉:200~400/横向:250~400/立向上進:70~200/立向下進:400~600/上向:250~400