1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Crimp Two Piece Contacts。Use plier or ratchet style tool to crimp contacts。Current rating (single contact in isolation) 13A Initial contact resistance 5mΩ Contact area selectively gold plated Crimp area tin plated Up to 200 mating cycles
仕様●オス/メス:メス●適合電線サイズ:22→ 20 AWG●結線方法:圧着●シリーズ:TRIDENT●併用可能製品:Trident T2Pシリーズ丸型コネクタ●定格電流:13A●長さ:18.42mm●表面処理:コンタクト:金●コンタクト材質:真鍮●最大接触抵抗:5mΩ●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:190-3412 アズワン品番65-7665-83
1袋(100個)
11,980 税込13,178
7日以内出荷