ピン・ソケットコンタクト メス 圧着端子192922-1470 1袋 100個入ITT CANNON7日以内出荷
Crimp Two Piece ContactsUse plier or ratchet style tool to crimp contactsCurrent rating (single contact in isolation) 13A Initial contact resistance 5mΩ Contact area selectively gold plated Crimp area tin plated Up to 200 mating cycles
仕様●オス/メス:メス●適合電線サイズ:22→ 20 AWG●結線方法:圧着●シリーズ:TRIDENT●併用可能製品:Trident T2Pシリーズ丸型コネクタ●定格電流:13A●長さ:18.42mm●表面処理:コンタクト:金●コンタクト材質:真鍮●最大接触抵抗:5mΩ●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:190-3412アズワン品番65-7665-83