4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様オス・メス:メス●コンタクトサイズ:20●ケーブルサイズ:20 AWG●端子方法:圧着●シリーズ:QM●併用可能製品:TNMコネクタ●定格電流:13A●長さ:18.2mm●コンタクトめっき:金●定格電圧:250 V ac●コンタクト材質:真鍮●最大接触抵抗:5mΩ●動作温度 Min:-55℃●動作温度 Max:+105℃●取り付けタイプ:シャーシマウント●Three Piece Inserts (contacts). Machined construction Gold plated inserts Resistant to damage from misalignment and the use of test probes Colour-coded retention springs for easy identification Current rating 13A RoHS指令(10物質対応)対応
1袋(10個)
3,698 税込4,068
5日以内出荷

1袋(10個)
2,898 税込3,188
5日以内出荷から7日以内出荷
バリエーション一覧へ (2種類の商品があります)

Crimp Two Piece Contacts。Use plier or ratchet style tool to crimp contacts。Current rating (single contact in isolation) 13A Initial contact resistance 5mΩ Contact area selectively gold plated Crimp area tin plated Up to 200 mating cycles
仕様●オス/メス:メス●適合電線サイズ:22→ 20 AWG●結線方法:圧着●シリーズ:TRIDENT●併用可能製品:Trident T2Pシリーズ丸型コネクタ●定格電流:13A●長さ:18.42mm●表面処理:コンタクト:金●コンタクト材質:真鍮●最大接触抵抗:5mΩ●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:190-3412 アズワン品番65-7665-83
1袋(100個)
11,980 税込13,178
7日以内出荷

仕様オス・メス:メス●端子方法:圧着●併用可能製品:Trident Ringlokコネクタ●コンタクトタイプ:シグナル●長さ:18.2mm●コンタクトめっき:金●コンタクト材質:真鍮●取り付けタイプ:ケーブルマウント●Crimp Three Piece Contacts. Machined construction with gold plated inserts Up to 500 mating cyles Current rating 13A Resistant to damage from misalignment and the use of test probes Colour coded retention springs for easy identification. Contacts are colour coded as follows: Size 16 - Black, Size 20 - Green, Size 24 - Blue RoHS指令(10物質対応)対応
1袋(100個)
23,980 税込26,378
7日以内出荷

関連キーワード