仕様オス・メス:メス●コンタクトサイズ:20●ケーブルサイズ:20 AWG●端子方法:圧着●シリーズ:QM●併用可能製品:TNMコネクタ●定格電流:13A●長さ:18.2mm●コンタクトめっき:金●定格電圧:250 V ac●コンタクト材質:真鍮●最大接触抵抗:5mΩ●動作温度 Min:-55℃●動作温度 Max:+105℃●取り付けタイプ:シャーシマウント●Three Piece Inserts (contacts). Machined construction Gold plated inserts Resistant to damage from misalignment and the use of test probes Colour-coded retention springs for easy identification Current rating 13A
RoHS指令(10物質対応)対応
1袋(10個)
¥3,698
税込¥4,068
5日以内出荷
Crimp Two Piece Contacts。Use plier or ratchet style tool to crimp contacts。Current rating (single contact in isolation) 13A Initial contact resistance 5mΩ Contact area selectively gold plated Crimp area tin plated Up to 200 mating cycles
仕様●オス/メス:メス●適合電線サイズ:22→ 20 AWG●結線方法:圧着●シリーズ:TRIDENT●併用可能製品:Trident T2Pシリーズ丸型コネクタ●定格電流:13A●長さ:18.42mm●表面処理:コンタクト:金●コンタクト材質:真鍮●最大接触抵抗:5mΩ●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:190-3412
アズワン品番65-7665-83
1袋(100個)
¥11,980
税込¥13,178
7日以内出荷
RoHS指令(10物質対応)対応
仕様オス・メス:メス●端子方法:圧着●併用可能製品:Trident Ringlokコネクタ●コンタクトタイプ:シグナル●長さ:18.2mm●コンタクトめっき:金●コンタクト材質:真鍮●取り付けタイプ:ケーブルマウント●Crimp Three Piece Contacts. Machined construction with gold plated inserts Up to 500 mating cyles Current rating 13A Resistant to damage from misalignment and the use of test probes Colour coded retention springs for easy identification. Contacts are colour coded as follows: Size 16 - Black, Size 20 - Green, Size 24 - Blue
RoHS指令(10物質対応)対応
1袋(100個)
¥23,980
税込¥26,378
7日以内出荷
関連キーワード