用途パイプや単管の仮止めに。トラスコ品番245-7092材質本体:ナイロン・グラスファイバー、軸:スチール幅(mm)55全長(mm)160質量(g)400タイプ可動式全高(mm)65クランプ範囲(mm)上部中央部:18~48.6・上部先端部:50・下部中央部:18~30・下部先端部:30深さ(mm)(ふところ)上部:48.6・下部:30最大口開き(mm)赤50、黒30締付力(kg)150締付範囲(mm)赤(筒状)Φ18~48.6mm、(板状)~50mm・黒(筒状)Φ18~30mm、(板状)~30mm