R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:8.2nF●電圧:1.6 kV dc, 650 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:5mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:ポリプロピレン●末端仕様:はんだ●パッケージ/ケース:50
アズワン品番65-7147-34
1袋(25個)
¥1,198
税込¥1,318
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:33nF●電圧:1.6 kV dc, 650 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●リード長さ:25mm●高さ:14.5mm●寸法:18 x 8.5 x 14.5mm●温度特性:ポリプロピレン●末端仕様:はんだ●誘電正接:<lteq/>0.1%
アズワン品番65-7148-81
1袋(20個)
¥1,998
税込¥2,198
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:560nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:32mm●奥行き:22mm●高さ:37mm●寸法:32 x 22 x 37mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mm
アズワン品番65-7087-05
1袋(2個)
¥1,998
税込¥2,198
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:39nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●リード長さ:25mm●高さ:14.5mm●寸法:18 x 8.5 x 14.5mm●温度特性:ポリプロピレン●末端仕様:はんだ●誘電正接:<lteq/>0.1%
アズワン品番65-7090-23
1袋(25個)
¥3,098
税込¥3,408
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:2.7nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:13mm●奥行き:4mm●等価直列抵抗:236mΩ●寸法:13 x 4 x 9mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.6mm
アズワン品番65-7090-29
1袋(1800個)
¥57,980
税込¥63,778
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:1.2nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●リード長さ:25mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Min:-55℃
アズワン品番65-7147-39
1袋(25個)
¥2,198
税込¥2,418
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:22nF●電圧:1 kV dc, 600 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:15mm●長さ:18mm●奥行き:6mm●等価直列抵抗:29mΩ●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mm
アズワン品番65-7090-12
1袋(25個)
¥1,998
税込¥2,198
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:68nF●電圧:400 V ac, 630 V dc●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:9mm●等価直列抵抗:19mΩ●寸法:18 x 9 x 12.5mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mm
アズワン品番65-7147-18
1袋(20個)
¥2,398
税込¥2,638
7日以内出荷
関連キーワード