402件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●入数:1トレイ(100個入り)●静電容量:4700μF●電圧:100V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:35 Dia. x 50mm●高さ:50mm●動作温度 Min:-40℃●直径:35mm●動作温度 Max:+105℃●リード間隔:10mm●等価直列抵抗:65mΩ アズワン品番65-7129-59
1セット(100個)
159,800 税込175,780
7日以内出荷

AEC-Q200. ねじとワッシャは付属していません。. ALS30/31 シリーズ. KEMET ALS30 / 31シリーズのねじ端子コンデンサは、幅広いケースサイズや定格電圧に対応し、リップル電流耐性が高く、長寿命を実現しています。主な用途には、電源、プロセス制御、ACモータ制御、トラクション、溶接、測定を必要とする通信機器における平滑化処理、蓄電、パルス操作が含まれています。. 特長:. 小型 最大20000時間の長寿命 リップル電流耐性が高い 優れた耐サージ電圧性能 M5ねじ付きアルミインサート端子. 用途. これらのコンデンサは、高い信頼性と長寿命が求められる産業、業務用途に適しています。たとえば、周波数コンバータ、無停電電源装置、スイッチング電源などに使われています。
仕様静電容量 = 10000μF電圧 = 100V dc実装タイプ = スクリューターミナルテクノロジー = アルミ電解寸法 = 51 (Dia.) x 82mm高さ = 82mm長さ = 82mm動作温度 Min = -40℃直径 = 51mm動作温度 Max = +85℃等価直列抵抗 = 28mΩ RoHS指令(10物質対応)対応
1袋(24個)
92,980 税込102,278
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0481 アズワン品番65-7812-65
1セット(100個)
88,980 税込97,878
7日以内出荷

仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0470 アズワン品番65-7812-14
1セット(100個)
88,980 税込97,878
7日以内出荷


仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0484 アズワン品番65-7811-12
1セット(100個)
99,980 税込109,978
7日以内出荷


The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
1セット(100個)
97,980 税込107,778
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

ENEC、UL、cUL. P409 X2シリーズ金属化紙. P409シリーズは、自消性素材で密閉 / 含浸された積層金属化紙製でUL94V-0の要件に適合します。 含浸紙により、特に連続稼働用途において高い安定性と信頼性を発揮します。 用途には、世界各国でのコンタクト保護、コンタクト干渉抑制、トランジェント保護が挙げられます。. 特長と利点: 定格電圧: 275 V ac 50/60 Hz 静電容量範囲: 0.047 → 0.47 μF 抵抗範囲: 22 → 470 Ω 抵抗値許容差: ±30 % RoHS対応及び鉛フリー終端 動作温度範囲: -40 → +85 ℃ 自己回復特性に優れているため、頻繁に過電圧が印加されても長寿命 含浸紙の誘電特性により、イオン化に対する優れた耐性を実現 高dV/dt容量
仕様静電容量 = 100nF電圧 = 275V ac実装タイプ = スルーホール許容差 = ±20%シリーズ = P409リード間隔 = 20.3mm抑制クラス = X2長さ = 24mm奥行き = 7.6mm高さ = 14mm寸法 = 24 x 7.6 x 14mmリード径 = 0.8mm RoHS指令(10物質対応)対応
1袋(250個)
44,980 税込49,478
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0466 アズワン品番65-7811-77
1セット(100個)
119,800 税込131,780
7日以内出荷

仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0476 アズワン品番65-7811-78
1セット(100個)
95,980 税込105,578
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0524 アズワン品番65-7812-93
1セット(100個)
99,980 税込109,978
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0475 アズワン品番65-7813-18
1セット(100個)
88,980 税込97,878
7日以内出荷

仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0473 アズワン品番65-7811-11
1セット(100個)
89,980 税込98,978
7日以内出荷


仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0538 アズワン品番65-7811-94
1セット(100個)
95,980 税込105,578
7日以内出荷

仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0495 アズワン品番65-7812-10
1セット(100個)
99,980 税込109,978
7日以内出荷

。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0499 アズワン品番65-7809-78
1セット(100個)
97,980 税込107,778
7日以内出荷

仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0530 アズワン品番65-7813-30
1セット(100個)
99,980 税込109,978
7日以内出荷


The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
1セット(100個)
95,980 税込105,578
7日以内出荷
バリエーション一覧へ (3種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490 アズワン品番65-7812-02
1セット(100個)
99,980 税込109,978
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
1セット(100個)
86,980 税込95,678
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0483 アズワン品番65-7841-50
1セット(100個)
86,980 税込95,678
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0462 アズワン品番65-7809-62
1セット(100個)
95,980 税込105,578
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0496 アズワン品番65-7841-18
1セット(100個)
98,980 税込108,878
7日以内出荷

The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0487 アズワン品番65-7812-26
1セット(100個)
109,800 税込120,780
7日以内出荷

T495 シリーズ. KEMET T495シリーズタンタル表面実装コンデンサは、高サージ電流と高リップル電流を必要とする、要求の厳しい用途向けに設計されています。T495シリーズは、低ESR、優れた静電容量安定性、突入電流に対する高い耐性を備えています。代表的な用途としては、高リップル電流を必要とするDC-DCコンバータ、携帯電子機器、通信機器、制御機器などがあります。. 。高サージ電流耐量 高リプル電流 定常的な加速エージング RoHS 準拠、鉛フリー終端 EIA 規格 535BAAC 準拠 EIA481 準拠したテープとリール付き 金めっき終端(オプション) C、D、E、U、V、Xサイズの100%サージ電流テスト 静電容量: 0.1 1000 μF 許容差: ± 10 % 、 ± 20 % 定格電圧: 2.5 50 V dc DSCC 95158 準拠のテスト実施済み 動作温度範囲: -55℃ +125℃
仕様テクノロジー = 二酸化マンガン静電容量 = 100μF電圧 = 10V dc実装タイプ = 表面実装パッケージ/ケース = D等価直列抵抗 = 100mΩ許容差 = ±10%長さ = 7.3mm奥行き = 4.3mm高さ = 2.8mm寸法 = 7.3 x 4.3 x 2.8mmシリーズ = T495動作温度 Max = +125℃許容差(マイナス) = -10% RoHS指令(10物質対応)対応
1袋(10個)
1,598 税込1,758
7日以内出荷

T495 シリーズ. KEMET T495シリーズタンタル表面実装コンデンサは、高サージ電流と高リップル電流を必要とする、要求の厳しい用途向けに設計されています。T495シリーズは、低ESR、優れた静電容量安定性、突入電流に対する高い耐性を備えています。代表的な用途としては、高リップル電流を必要とするDC-DCコンバータ、携帯電子機器、通信機器、制御機器などがあります。. 。高サージ電流耐量 高リプル電流 定常的な加速エージング RoHS 準拠、鉛フリー終端 EIA 規格 535BAAC 準拠 EIA481 準拠したテープとリール付き 金めっき終端(オプション) C、D、E、U、V、Xサイズの100%サージ電流テスト 静電容量: 0.1 1000 μF 許容差: ± 10 % 、 ± 20 % 定格電圧: 2.5 50 V dc DSCC 95158 準拠のテスト実施済み 動作温度範囲: -55℃ +125℃
仕様テクノロジー = 二酸化マンガン静電容量 = 100μF電圧 = 16V dc実装タイプ = 表面実装パッケージ/ケース = D等価直列抵抗 = 100mΩ許容差 = ±10%長さ = 7.3mm奥行き = 4.3mm高さ = 2.8mm寸法 = 7.3 x 4.3 x 2.8mmシリーズ = T495電解質の種類 = ソリッド℃漏れ電流 = 16 μA℃ RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

仕様テクノロジー = ポリマー静電容量 = 100μF電圧 = 25V dc取り付けタイプ = 表面実装パッケージ/ケース = 7343等価直列抵抗 = 30mΩリードピッチ = 3.8mm許容差 = ±20%長さ = 7.3mm奥行き = 4.3mm高さ = 4mm寸法 = 7.3 x 4.3 x 4mmシリーズ = T521電解質の種類 = ソリッド許容差(マイナス) = -20%Kemet T521シリーズ. KEMET製のT521シリーズは電解コンデンサで、低ESRを発揮する導電性ポリマーカソードです。 これらのコンデンサは動作寿命が長く、信頼性が高いです。また、高周波数で静電容量の保持性能も改善されています。 T521有機コンデンサは、68 μFまで安定した温度特性を発揮し、安全側故障モードも備えています。. 特長. 優れた体積効率 低プロファイル設計 安全障害モード 100 %サージ保護機能をテスト済み RoHS対応及びハロゲンフリー. 用途. DC-DCコンバータ 電源入力及び12 → 50 Vなどの高電圧用途 RoHS指令(10物質対応)対応
1袋(5個)
2,998 税込3,298
7日以内出荷


仕様静電容量 = 22μFテクノロジー = 電解電圧 = 100V dc取り付けタイプ = スルーホール寸法 = 10 x 29mm長さ = 29mm直径 = 10mm動作温度 Min = -40℃動作温度 Max = +105℃構造 = アルミ缶シリーズ = PEG124等価直列抵抗 = 3ΩPEG 124シリーズ. KEMETのPEG124シリーズは、高性能アキシャルワイヤエンドアルミコンデンサです。PEG124アルミコンデンサは、全溶接極性設計でスズめっき銅線リードが付いています。ケースに負極が接続されており、プラスチック絶縁されています。これらのアキシャルアルミコンデンサは、アルミケース、高品質ゴムガスケット、及び高純度アルミ製のふたから構成されます。PEG124コンデンサの密閉に使用されているシステムでは、電解質のガス拡散速度が低く、電解質が漏れることなく動作します。低抵抗電解質 / 紙システムと全溶接設計により、ESRが低くなっています。. このシリーズは、卓越した電気性能を示し、寿命が非常に長くなっています(最大27000時間 @ +105 ℃)。. 特長と利点:. +105 ℃及び+125 ℃のモデルを用意. 低ESR. 低ESL. 長寿命. 高い信頼性. 製品の用途. これらのアルミ電解コンデンサは、高安定性と長寿命を必要とする用途に最適です。これらのコンデンサは、通信機器のカップリング / デカップリング、平滑化、蓄電に使用できます。その他にも、データ処理、測定、電源システム、プロセス制御などの用途にも適しています。 RoHS指令(10物質対応)対応
1個
759 税込835
7日以内出荷

仕様静電容量 = 100μFテクノロジー = 電解電圧 = 200V dc取り付けタイプ = スルーホール寸法 = 20 x 37mm長さ = 37mm直径 = 20mm動作温度 Min = -40℃動作温度 Max = +105℃構造 = アルミ缶シリーズ = PEG124寿命 = 22000 h @ +105 ℃/IrPEG 124シリーズ. KEMETのPEG124シリーズは、高性能アキシャルワイヤエンドアルミコンデンサです。PEG124アルミコンデンサは、全溶接極性設計でスズめっき銅線リードが付いています。ケースに負極が接続されており、プラスチック絶縁されています。これらのアキシャルアルミコンデンサは、アルミケース、高品質ゴムガスケット、及び高純度アルミ製のふたから構成されます。PEG124コンデンサの密閉に使用されているシステムでは、電解質のガス拡散速度が低く、電解質が漏れることなく動作します。低抵抗電解質 / 紙システムと全溶接設計により、ESRが低くなっています。. このシリーズは、卓越した電気性能を示し、寿命が非常に長くなっています(最大27000時間 @ +105 ℃)。. 特長と利点:. +105 ℃及び+125 ℃のモデルを用意. 低ESR. 低ESL. 長寿命. 高い信頼性. 製品の用途. これらのアルミ電解コンデンサは、高安定性と長寿命を必要とする用途に最適です。これらのコンデンサは、通信機器のカップリング / デカップリング、平滑化、蓄電に使用できます。その他にも、データ処理、測定、電源システム、プロセス制御などの用途にも適しています。
1個
769 税込846
翌々日出荷

IEC384-4長寿命等級40 / 85 / 56、DIN AEC-Q200認定. ねじとワッシャは付属していません。. PEH200シリーズ. KEMETのPEH200シリーズアルミ電解コンバータは、コンパクトなサイズでESR、ESLが低く、長寿命を実現します。この電解コンデンサは極性付き溶接設計を採用し、拡張陰極構造、ヘビーデューティねじ止め端子、プラスチック絶縁体と安全ベントを備えています。このシーリングシステムにより、電解質のガス拡散速度が低く、電解質が漏れることを防止します。. 特長. 産業用等級 長寿命高性能電解コンデンサ 高いCV値、低い等価直列抵抗(ESR)、低い等価直列インダクタンス(ESL). 用途. 地上電源装置、 無停電電源装置. 溶接装置とドライブ
仕様静電容量 = 10000μF電圧 = 100V dc実装タイプ = スクリューターミナルテクノロジー = アルミ電解寸法 = 51.6 x 95.5mm高さ = 98.5mm長さ = 95.5mm動作温度 Min = -40℃直径 = 51.6mm動作温度 Max = +85℃寿命 = 12000 h @ +85 ℃/100V dc/Ir極性あり = 極性% RoHS指令(10物質対応)対応
1袋(24個)
199,800 税込219,780
7日以内出荷

仕様静電容量 = 220μFテクノロジー = 電解電圧 = 100V dc取り付けタイプ = スルーホール寸法 = 20 x 29mm長さ = 29mm直径 = 20mm動作温度 Min = -40℃動作温度 Max = +105℃構造 = アルミ缶シリーズ = PEG124リード長さ = 42mmPEG 124シリーズ. KEMETのPEG124シリーズは、高性能アキシャルワイヤエンドアルミコンデンサです。PEG124アルミコンデンサは、全溶接極性設計でスズめっき銅線リードが付いています。ケースに負極が接続されており、プラスチック絶縁されています。これらのアキシャルアルミコンデンサは、アルミケース、高品質ゴムガスケット、及び高純度アルミ製のふたから構成されます。PEG124コンデンサの密閉に使用されているシステムでは、電解質のガス拡散速度が低く、電解質が漏れることなく動作します。低抵抗電解質 / 紙システムと全溶接設計により、ESRが低くなっています。. このシリーズは、卓越した電気性能を示し、寿命が非常に長くなっています(最大27000時間 @ +105 ℃)。. 特長と利点:. +105 ℃及び+125 ℃のモデルを用意. 低ESR. 低ESL. 長寿命. 高い信頼性. 製品の用途. これらのアルミ電解コンデンサは、高安定性と長寿命を必要とする用途に最適です。これらのコンデンサは、通信機器のカップリング / デカップリング、平滑化、蓄電に使用できます。その他にも、データ処理、測定、電源システム、プロセス制御などの用途にも適しています。 RoHS指令(10物質対応)対応
1個
1,110 税込1,221
7日以内出荷

KEMET PHBC コイルは、さまざまな特性を有するノーマルモードチョークです。このコイルは、Fe-Ni ダストコアを使用した設計で、DC / DC コンバータや通常のノイズ対策など、さまざまな分野で役立ちます。FE-Ni コア材質 大電流用途に最適です 低コア損失 飽和磁束密度が高い 優れた DC スーパーポジション特性 広範なサイズと仕様 動作温度範囲: -40 →
仕様●入数:1トレイ(100個入り)●インダクタンス:24 μH●シリーズ:PHBC●試験周波数:100 kHz●DC抵抗:41.1mΩ●電流 Max:2 A●寸法:16 (Dia.) x 8.8mm●動作温度範囲:-40 → → +125 ℃●線数:2●実装タイプ:スルーホール●終端スタイル:はんだパッド●動作温度 Max:+125℃ アズワン品番65-6920-59
1セット(100個)
46,980 税込51,678
欠品中

仕様静電容量 = 470μFテクノロジー = 電解電圧 = 100V dc取り付けタイプ = スルーホール寸法 = 20 x 46mm長さ = 46mm直径 = 20mm動作温度 Min = -40℃動作温度 Max = +105℃構造 = アルミ缶シリーズ = PEG124リード長さ = 42mmPEG 124シリーズ. KEMETのPEG124シリーズは、高性能アキシャルワイヤエンドアルミコンデンサです。PEG124アルミコンデンサは、全溶接極性設計でスズめっき銅線リードが付いています。ケースに負極が接続されており、プラスチック絶縁されています。これらのアキシャルアルミコンデンサは、アルミケース、高品質ゴムガスケット、及び高純度アルミ製のふたから構成されます。PEG124コンデンサの密閉に使用されているシステムでは、電解質のガス拡散速度が低く、電解質が漏れることなく動作します。低抵抗電解質 / 紙システムと全溶接設計により、ESRが低くなっています。. このシリーズは、卓越した電気性能を示し、寿命が非常に長くなっています(最大27000時間 @ +105 ℃)。. 特長と利点:. +105 ℃及び+125 ℃のモデルを用意. 低ESR. 低ESL. 長寿命. 高い信頼性. 製品の用途. これらのアルミ電解コンデンサは、高安定性と長寿命を必要とする用途に最適です。これらのコンデンサは、通信機器のカップリング / デカップリング、平滑化、蓄電に使用できます。その他にも、データ処理、測定、電源システム、プロセス制御などの用途にも適しています。 RoHS指令(10物質対応)対応
1個
1,898 税込2,088
7日以内出荷

IEC384-4長寿命等級40 / 85 / 56、DIN AEC-Q200認定. ねじとワッシャは付属していません。. PEH200シリーズ. KEMETのPEH200シリーズアルミ電解コンバータは、コンパクトなサイズでESR、ESLが低く、長寿命を実現します。この電解コンデンサは極性付き溶接設計を採用し、拡張陰極構造、ヘビーデューティねじ止め端子、プラスチック絶縁体と安全ベントを備えています。このシーリングシステムにより、電解質のガス拡散速度が低く、電解質が漏れることを防止します。. 特長. 産業用等級 長寿命高性能電解コンデンサ 高いCV値、低い等価直列抵抗(ESR)、低い等価直列インダクタンス(ESL). 用途. 地上電源装置、 無停電電源装置. 溶接装置とドライブ
仕様静電容量 = 22000μF電圧 = 100V dc実装タイプ = スクリューターミナルテクノロジー = アルミ電解寸法 = 66.6 (Dia.) x 106 mm, 66.6 x 109.2 mm高さ = 106 mm, 109.2 mm長さ = 109.2mm動作温度 Min = -40℃直径 = 66.6mm動作温度 Max = +85℃寿命 = 15000 h @ +85 ℃/100V dc/Irリップル電流 = 19.3A RoHS指令(10物質対応)対応
1袋(16個)
219,800 税込241,780
7日以内出荷

仕様●入数:1トレイ(100個入り)●静電容量:8200μF●電圧:63V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:35 Dia. x 35mm●高さ:35mm●動作温度 Min:-40℃●直径:35mm●動作温度 Max:+85℃●リード間隔:10mm●等価直列抵抗:53mΩ アズワン品番65-7128-58
1セット(100個)
119,800 税込131,780
欠品中

KEMET ALC80 高性能 CV スナップイン・コンデンサは、幅広いケース・サイズと高リプル電流と長寿命性能を特長とする電圧定格において、高い性能と信頼性を提供します。体積効率により、小型サイズで最大の静電容量性能を実現します。小型サイズで最大の静電容量性能 長寿命、+105 ℃ で最大 9,000 時間( VR、IR を適用) 高リプル電流 優れた耐サージ電圧
仕様●入数:1トレイ(100個入り)●静電容量:390μF●電圧:400V dc●実装タイプ:スナップイン●テクノロジー:電解●寸法:35 Dia. x 40mm●高さ:40mm●動作温度 Min:-40℃●直径:35mm●動作温度 Max:+105℃●リード間隔:10mm●等価直列抵抗:316mΩ アズワン品番65-7139-67
1セット(100個)
139,800 税込153,780
7日以内出荷