The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0985
アズワン品番65-7841-81
1個
¥999
税込¥1,099
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0937
アズワン品番65-7810-71
1個
¥1,798
税込¥1,978
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-1032
アズワン品番65-7841-86
1個
¥1,298
税込¥1,428
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-1014
アズワン品番65-7811-13
1個
¥1,298
税込¥1,428
7日以内出荷
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0889
アズワン品番65-7841-98
1個
¥1,298
税込¥1,428
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490
アズワン品番65-7812-02
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0538
アズワン品番65-7811-94
1セット(100個)
¥95,980
税込¥105,578
7日以内出荷
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0495
アズワン品番65-7812-10
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0499
アズワン品番65-7809-78
1セット(100個)
¥97,980
税込¥107,778
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0496
アズワン品番65-7841-18
1セット(100個)
¥92,980
税込¥102,278
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0487
アズワン品番65-7812-26
1セット(100個)
¥109,800
税込¥120,780
7日以内出荷
5 mΩまで下がるESR値 温度と電圧の変動に対して安定した静電容量 エージング効果なし 高リップル処理 優れた容積効率 高周波静電容量保持 100 %加速の定常状態経過 100 %サージ電流試験済み ハロゲンフリーエポキシ 用途 用途には、DC/DC コンバータ、オーディオ / サウンド回路(携帯電話 / 基地局、スマートフォン、MP3 プレーヤー)、電源入力、ポータ
仕様●テクノロジー:ポリマー●静電容量:4.7μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:2012-10●等価直列抵抗:300mΩ●許容差:±20%●長さ:2mm●奥行き:1.25mm●動作温度 Max:+105℃●寸法:2 x 1.25 x 1mm●シリーズ:T529●電解質の種類:ソリッド●動作温度 Min:-55℃
アズワン品番65-6921-92
1袋(2個)
¥1,198
税込¥1,318
7日以内出荷
ボディの黒帯は正の端子を示しています。T491シリーズ. KEMET T491シリーズのタンタル表面実装コンデンサは、自動表面実装プロセス / 機器専用に設計されています。T491は、KEMETの実績のある固体タンタル技術と、最新の材質、プロセス、及び自動化とを組み合わせた結果、非常に高効率で信頼性の高いコンデンサとなっています。T491シリーズの終端は、100 %つや消しスズが施され、ウェッティング特性に優れ、表面実装はんだシステムに対応しています。対称の互換端末 レーザー彫刻されたケース ハロゲンフリーエポキシ 低プロファイルのケースサイズ RoHS準拠かつ鉛フリーの端子
仕様テクノロジー = 二酸化マンガン静電容量 = 100μF電圧 = 25V dc実装タイプ = 表面実装パッケージ/ケース = X等価直列抵抗 = 300mΩ許容差 = ±10%長さ = 7.3mm奥行き = 4.3mm高さ = 4mm寸法 = 7.3 x 4.3 x 4mmシリーズ = T491動作温度 Max = +125℃許容差(プラス) = +10%
RoHS指令(10物質対応)対応
1セット(500個)
¥119,800
税込¥131,780
7日以内出荷
仕様●入数:1リール(3000個入り)●テクノロジー:ポリマー●静電容量:4.7μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:2012-10●等価直列抵抗:300mΩ●許容差:±20%●長さ:2mm●奥行き:1.25mm●動作温度 Max:+105℃●寸法:2 x 1.25 x 1mm●シリーズ:T529●電解質の種類:ソリッド●動作温度 Min:-55℃
アズワン品番65-6919-03
1セット(3000個)
¥649,800
税込¥714,780
7日以内出荷
T495 シリーズ. KEMET T495シリーズタンタル表面実装コンデンサは、高サージ電流と高リップル電流を必要とする、要求の厳しい用途向けに設計されています。T495シリーズは、低ESR、優れた静電容量安定性、突入電流に対する高い耐性を備えています。代表的な用途としては、高リップル電流を必要とするDC-DCコンバータ、携帯電子機器、通信機器、制御機器などがあります。特長: 高サージ電流耐量 高リプル電流 定常的な加速エージング RoHS 準拠、鉛フリー終端 EIA 規格 535BAAC 準拠 EIA481 準拠したテープとリール付き 金めっき終端(オプション) C、D、E、U、V、Xサイズの100%サージ電流テスト DSCC 95158 準拠のテスト実施済み
仕様テクノロジー = 二酸化マンガン静電容量 = 47μF電圧 = 35V dc実装タイプ = 表面実装パッケージ/ケース = X等価直列抵抗 = 300mΩ許容差 = ±10%長さ = 7.3mm奥行き = 4.3mm高さ = 4mm寸法 = 7.3 x 4.3 x 4mmシリーズ = T495動作温度 Max = +125℃許容差(マイナス) = -10%静電容量: 0.1 ~ 1000 μF、許容差:± 10 %、± 20 %、定格電圧:2.5 ~ 50 V dc、動作温度範囲: -55℃ ~ +125℃
RoHS指令(10物質対応)対応
1セット(500個)
¥83,980
税込¥92,378
7日以内出荷
KEMETSSHBコイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1つのコイルで標準モード対策とコモンモードノイズ抑制の2つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(Rタイプ)向けに最適化されたソリューションを提供します。さらに、特別に開発された形状は、通常のノイズ抑制により効率的です。独自の5HT及び10Hzフェライト材及び同等品です磁気回路と材料の最適化コイルが1つCoilの場合は一般的なノイズと通常のノイズの両方を抑制分割ボビンにより、幅広い周波数範囲で高インピーダンスを実現しますRタイプは透磁率が高いです動作温度範囲:-25→+130℃(標準タイプ)動作温度範囲:-25→+120℃(Rタイプ外部への低漏洩磁束用途LED照明オーディオビジュアル機器OA機器電源
KEMET SSHB コイルは、さまざまな特性を備えたデュアルモードチョークです。このハイブリッドコイルは、1 つのコイルで標準モード対策とコモンモードノイズ抑制の 2 つの機能を組み合わせています。必要な製品の数を減らすことで、コストを削減し、スペース効率を高めることができます。メーカー独自のコア素材は、高温要件(標準タイプ)や高透磁率ニーズ(
KEMET SSRH7H-M コイルは、さまざまな特性を持つコモンモードチョークです。これらの低電流・高インダクタンス・ギアタイプコイルは、独自の高透磁率フェライト S18H コアを使用して設計されており、様々なノイズ対策分野に役立ちます。最適化されたコア形状と製品構造は、スペースが最優先で小型の要求の厳しいコンパクトな用途に最適です。専用の S18H
KEMET SSRH7H-M コイルは、さまざまな特性を持つコモンモードチョークです。これらの低電流・高インダクタンス・ギアタイプコイルは、独自の高透磁率フェライト S18H コアを使用して設計されており、様々なノイズ対策分野に役立ちます。最適化されたコア形状と製品構造は、スペースが最優先で小型の要求の厳しいコンパクトな用途に最適です。専用の S18H
RoHS指令(10物質対応)対応
仕様●静電容量:300μF●電圧:1800V dc●実装タイプ:スクリューマウント●許容差:10%●シリーズ:C44U●リード間隔:32mm●長さ:268.5mm●等価直列抵抗:3.2mΩ●温度特性:ポリプロピレン●動作温度 Max:+85℃
アズワン品番65-7096-63
1袋(5個)
¥86,980
税込¥95,678
7日以内出荷
関連キーワード