KEMET Electronics R523I333050P0K AEC-Q200 X2 フィルムコンデンサは、自消性樹脂で密封された金属化ポリプロピレンフィルム製で、UL94 V-0 の素材製ボックスに収められています。過酷な環境向けに設計され、AEC-Q200 認定要件に適合しています。27.5 mm のリード間隔、310 V ac 定格電圧( 50 Hz / 60 Hz )、および 0.3 μ F 静電容量範囲(静電容量許
仕様●静電容量:330nF●電圧:310V ac●実装タイプ:スルーホール●許容差:10%●シリーズ:R52
アズワン品番65-7075-68
1袋(10個)
¥969
税込¥1,066
欠品中
KEMET Electronics R523I333050P1K AEC-Q200 X2 フィルムコンデンサは、自消性樹脂で密封された金属化ポリプロピレンフィルム製で、UL94 V-0 の素材製ボックスに収められています。過酷な環境向けに設計され、AEC-Q200 認定要件に適合しています。27.5 mm のリード間隔、310 V ac 定格電圧( 50 Hz / 60 Hz )、および 0.3 μ F 静電容量範囲(静電容量許
仕様●静電容量:330nF●電圧:310V ac●実装タイプ:スルーホール●許容差:10%●シリーズ:R52
アズワン品番65-7075-57
1袋(10個)
¥999
税込¥1,099
7日以内出荷
Kemet HiQ-CBRシリーズ
仕様パッケージ/ケース = 0201 (0603M)実装タイプ = 表面実装温度特性 = C0G許容差 = ±5%寸法 = 0.6 x 0.3 x 0.3mm長さ = 0.6mm奥行き = 0.3mm高さ = 0.3mmシリーズ = HiQ-CBR動作温度 Max = +125℃
定格電圧(V)25dc
静電容量10pF
RoHS指令(10物質対応)対応
1袋(50個)
¥999
税込¥1,099
7日以内出荷
仕様●静電容量:10nF●パッケージ/ケース:0805 (2012M)●長さ:2 +/-0.3mm●奥行き:0.78 +/-0.20mm●シリーズ:X FT-CAP VW 80808
アズワン品番65-7050-31
1袋(100個)
¥1,398
税込¥1,538
7日以内出荷
仕様●入数:1リール(2500個入り)●静電容量:4.7μF●パッケージ/ケース:0805 (2012M)●長さ:2 +/-0.3mm●奥行き:1.25 +/-0.20mm●シリーズ:VW 80815
アズワン品番65-7037-58
1セット(2500個)
¥77,980
税込¥85,778
7日以内出荷
Superior flex performance (5 mm) DC voltage ratings up to 250 V Capacitance offerings ranging from 180 pF - 4.7 μF Non-polar device, minimizing installation concerns Lead (Pb)-Free Applications High current applications (auto mobile battery line) Circuits (direct battery/power connection) Control units, sensors, and actuators
仕様●静電容量:1μF●パッケージ/ケース:0805 (2012M)●長さ:2 +/-0.3mm●奥行き:1.25 +/-0.20mm●シリーズ:X FT-CAP VW 80808
アズワン品番65-7049-84
1袋(50個)
¥2,998
税込¥3,298
7日以内出荷
Superior flex performance (5 mm) DC voltage ratings up to 250 V Capacitance offerings ranging from 180 pF - 4.7 μF Non-polar device, minimizing installation concerns Lead (Pb)-Free Applications High current applications (auto mobile battery line) Circuits (direct battery/power connection) Control units, sensors, and actuators
仕様●入数:1リール(4000個入り)●静電容量:10nF●パッケージ/ケース:0805 (2012M)●長さ:2 +/-0.3mm●奥行き:0.78 +/-0.20mm●シリーズ:X FT-CAP VW 80808
アズワン品番65-7038-50
1セット(4000個)
¥56,980
税込¥62,678
7日以内出荷
仕様●入数:1リール(2500個入り)●静電容量:1μF●パッケージ/ケース:0805 (2012M)●長さ:2 +/-0.3mm●奥行き:1.25 +/-0.20mm●シリーズ:X FT-CAP VW 80808
アズワン品番65-7047-39
1セット(2500個)
¥129,800
税込¥142,780
7日以内出荷
仕様●静電容量:4.7nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●自動車規格:AEC-Q200●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●奥行き:5mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:メタライズドポリプロピレン●誘電正接:=0.3%
アズワン品番65-7093-53
1袋(25個)
¥1,798
税込¥1,978
7日以内出荷
KEMET R41T シリーズは、自消性樹脂製のメタライズドポリプロピレンフィルムコンデンサで、UL94 V-0 等級に適合するボックスに収められています。このポリプロピレンコンデンサは、Y2 / X1 の安全分類が求められる「ライン - アース」用途や「ライン - ライン」用途における EMI (電磁干渉)抑制フィルタとして使用されています。 動作温度は -40 ℃ ~
仕様●静電容量:22nF●電圧:1.5 kV dc, 300 V ac●実装タイプ:スルーホール●許容差:±10%●シリーズ:R41-T●リード間隔:15mm●抑制クラス:Y2/X1 (IEC 60384-14)●長さ:18mm●リード長さ:25mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:メタライズドポリプロピレン●誘電正接:=0.3%
アズワン品番65-7093-56
1袋(20個)
¥1,498
税込¥1,648
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0831
アズワン品番65-7812-94
1個
¥1,298
税込¥1,428
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0980
アズワン品番65-7812-25
1個
¥999
税込¥1,099
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0849
アズワン品番65-7811-75
1個
¥1,298
税込¥1,428
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1036
アズワン品番65-7813-31
1個
¥1,198
税込¥1,318
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0814
アズワン品番65-7809-55
1個
¥1,298
税込¥1,428
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0847
アズワン品番65-7837-03
1個
¥1,098
税込¥1,208
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0866
アズワン品番65-7842-01
1個
¥999
税込¥1,099
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1019
アズワン品番65-7813-61
1個
¥999
税込¥1,099
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0870
アズワン品番65-7813-57
1個
¥1,198
税込¥1,318
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1046
アズワン品番65-7811-85
1個
¥1,198
税込¥1,318
欠品中
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0806
アズワン品番65-7810-80
1個
¥1,298
税込¥1,428
欠品中
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0818
アズワン品番65-7812-22
1個
¥1,398
税込¥1,538
7日以内出荷
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0857
アズワン品番65-7813-58
1個
¥1,298
税込¥1,428
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0861
アズワン品番65-7813-93
1個
¥1,198
税込¥1,318
欠品中
仕様インダクタンス = 500 μHシリーズ = SUDC抵抗 = 0.3Ω電流 Max = 1 A寸法 = 17 x 11 x 17mm動作温度範囲 = -25 → +80 ℃取り付けタイプ = スルーホール高さ = 17mmKemet SU9V/9Hシリーズコモンモードチョーク. Kemet SUコイル、SU9V/9H AC ラインフィルタは、コモンモードチョークとして家庭用電化製品での使用に適しています。 広範なサイズと仕様が用意されています。. 定格電流: 最大1 A DC抵抗: 0.3 Ω インダクタンス: 最大18 mH
RoHS指令(10物質対応)対応
1袋(10個)
¥1,098
税込¥1,208
7日以内出荷
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0826
アズワン品番65-7809-38
1個
¥1,298
税込¥1,428
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1038
アズワン品番65-7825-42
1個
¥979
税込¥1,077
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1010
アズワン品番65-7807-75
1個
¥979
税込¥1,077
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
関連キーワード
1
2
3
次へ