「3m spp」の検索結果
特価
本日6月14日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250620
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0818
アズワン品番65-7812-22
1個
¥1,698
税込¥1,868
8日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0814
アズワン品番65-7809-55
1個
¥1,798
税込¥1,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0847
アズワン品番65-7837-03
1個
¥1,198
税込¥1,318
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0866
アズワン品番65-7842-01
1個
¥1,598
税込¥1,758
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0527
アズワン品番65-7809-37
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0462
アズワン品番65-7809-62
1セット(100個)
¥89,980
税込¥98,978
7日以内出荷
関連キーワード