カテゴリ

  • 制御機器(43)
絞り込み
ブランド
  • KEMET
  • モノタロウ(5)
  • ホンダ(417)
  • WURTH ELEKTRONIK(238)
  • KTM(231)
  • piaggio(ピアッジオグループ)(186)
  • Ampco(175)
  • 三菱ふそう(110)
  • RS PRO(78)
  • AMPHENOL(66)
  • メディアカバーマーケット(64)
  • BMW(48)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(48)
  • イトーキ(39)
  • MAZDA(マツダ)(39)
  • DUCATI(38)
  • オカムラ(岡村製作所)(35)
  • MICROCHIP(28)
  • 京セラ(22)
  • BUFFALO(バッファロー)(22)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「mpc」の検索結果

特価
本日2月11日(水)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
43件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,298税込1,428
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0814アズワン品番65-7809-55
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0847アズワン品番65-7837-03
リードスイッチ KEMETリードスイッチKEMET
1,298税込1,428
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0889アズワン品番65-7841-98
リードスイッチ KEMETリードスイッチKEMET
899税込989
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-1067アズワン品番65-7811-95
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0866アズワン品番65-7842-01
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0415アズワン品番65-7811-93
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0438アズワン品番65-7809-80
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0447アズワン品番65-7841-96
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
98,980税込108,878
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0462アズワン品番65-7809-62
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0436アズワン品番65-7841-48
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:熱●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0876アズワン品番65-7809-05
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0499アズワン品番65-7809-78
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
90,980税込100,078
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0475アズワン品番65-7813-18
リードスイッチ KEMETリードスイッチKEMET
1,298税込1,428
1個
予約販売
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0785アズワン品番65-7809-51
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0421アズワン品番65-7809-02
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490アズワン品番65-7812-02
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0760アズワン品番65-7812-74
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0780アズワン品番65-7811-45
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1019アズワン品番65-7813-61
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0870アズワン品番65-7813-57
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1046アズワン品番65-7811-85
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0824アズワン品番65-7813-46
リードスイッチ KEMETリードスイッチKEMET
1,398税込1,538
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0818アズワン品番65-7812-22
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0861アズワン品番65-7813-93
タンタルコンデンサ 100μF 6.3V dc 3216-18 1袋 5個入 KEMETタンタルコンデンサ 100μF 6.3V dc 3216-18 1袋 5個入KEMET
919税込1,011
1袋(5個)
7日以内出荷
5mΩまでのESR値温度と電圧の変動に対して安定した静電容量エージング効果なし高リップル処理優れた容積効率高周波静電容量保持100%加速の定常状態経過ハロゲンフリーエポキシ用途主な用途には、DC/DCコンバータ、オーディオ/サウンド回路(携帯電話/基地局、スマートフォン、MP3プレーヤー)、電源入力、携帯電子機器(ノートブックPC、ディスプレイ、SSD、HDDsandUSB、デジタルカメラ、GPSナビゲーションシステム、WiFiモジュール)、通信、家庭用電化製品(分析/テスト機器、高速サーバー)、12→48Vの電源入力レールなどの高電圧用途、高密度電流回路、実装電流回路、高密度実装基板、高密度実装デバイスなどがあります
仕様●テクノロジー:ポリマー●静電容量:100μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:35mΩ●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●動作温度 Max:+105℃●寸法:3.2 x 1.6 x 1.6mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7047-24
タンタルコンデンサ 680μF 4V dc 7343-31 1袋 2個入 KEMETタンタルコンデンサ 680μF 4V dc 7343-31 1袋 2個入KEMET
1,198税込1,318
1袋(2個)
7日以内出荷
5mΩまでのESR値温度と電圧の変動に対して安定した静電容量エージング効果なし高リップル処理優れた容積効率高周波静電容量保持100%加速の定常状態経過ハロゲンフリーエポキシ用途主な用途には、DC/DCコンバータ、オーディオ/サウンド回路(携帯電話/基地局、スマートフォン、MP3プレーヤー)、電源入力、携帯電子機器(ノートブックPC、ディスプレイ、SSD、HDDsandUSB、デジタルカメラ、GPSナビゲーションシステム、WiFiモジュール)、通信、家庭用電化製品(分析/テスト機器、高速サーバー)、12→48Vの電源入力レールなどの高電圧用途、高密度電流回路、実装電流回路、高密度実装基板、高密度実装デバイスなどがあります
仕様●テクノロジー:ポリマー●静電容量:680μF●電圧:4V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:15mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+105℃●寸法:7.3 x 4.3 x 2.8mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7036-25
タンタルコンデンサ 100μF 25V dc 7343-31 1袋 2個入 KEMETタンタルコンデンサ 100μF 25V dc 7343-31 1袋 2個入KEMET
1,298税込1,428
1袋(2個)
7日以内出荷
5mΩまで下がるESR値温度と電圧の変動に対して安定した静電容量エージング効果なし高リップル処理優れた容積効率高周波静電容量保持100%加速の定常状態経過100%サージ電流試験済みハロゲンフリーエポキシ用途用途には、DC/DCコンバータ、オーディオ/サウンド回路(携帯電話/基地局、スマートフォン、MP3プレーヤー)、電源入力、ポータブル電子機器(ノートブックPC、ディスプレイ、SSD、HDD及びUSB、デジタルカメラ、GPSナビゲーションシステム、WiFiモジュール)、通信、家庭用電化製品(分析/テスト機器、高速サーバー)、12→48Vの電源入力レールなどの高電圧用途、高密度電流実装、回路、高密度実装回路などがあります。
仕様●テクノロジー:ポリマー●静電容量:100μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:60mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+105℃●寸法:7.3 x 4.3 x 2.8mm●シリーズ:T521●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6919-55
タンタルコンデンサ 330μF 10V dc 7343-43 KEMETタンタルコンデンサ 330μF 10V dc 7343-43KEMET
1,498税込1,648
1個
7日以内出荷
5mΩまで下がるESR値温度と電圧の変動に対して安定した静電容量エージング効果なし高リップル処理優れた容積効率高周波静電容量保持100%加速の定常状態経過100%サージ電流試験済みハロゲンフリーエポキシ用途用途には、DC/DCコンバータ、オーディオ/サウンド回路(携帯電話/基地局、スマートフォン、MP3プレーヤー)、電源入力、ポータブル電子機器(ノートブックPC、ディスプレイ、SSD、HDD及びUSB、デジタルカメラ、GPSナビゲーションシステム、WiFiモジュール)、通信、家庭用電化製品(分析/テスト機器、高速サーバー)、12→48Vの電源入力レールなどの高電圧用途、高密度電流実装、回路、高密度実装回路などがあります。
仕様●テクノロジー:ポリマー●静電容量:330μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:7343-43●等価直列抵抗:4mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 4mm●シリーズ:T530●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6920-29
タンタルコンデンサ 1μF 63V dc 3528-21 1袋 5個入 KEMETタンタルコンデンサ 1μF 63V dc 3528-21 1袋 5個入KEMET
1,298税込1,428
1袋(5個)
7日以内出荷
5mΩまで下がるESR値温度と電圧の変動に対して安定した静電容量エージング効果なし高リップル処理優れた容積効率高周波静電容量保持100%加速の定常状態経過100%サージ電流試験済みハロゲンフリーエポキシ用途用途には、DC/DCコンバータ、オーディオ/サウンド回路(携帯電話/基地局、スマートフォン、MP3プレーヤー)、電源入力、ポータブル電子機器(ノートブックPC、ディスプレイ、SSD、HDD及びUSB、デジタルカメラ、GPSナビゲーションシステム、WiFiモジュール)、通信、家庭用電化製品(分析/テスト機器、高速サーバー)、12→48Vの電源入力レールなどの高電圧用途、高密度電流実装、回路、高密度実装回路などがあります。
仕様●テクノロジー:ポリマー●静電容量:1μF●電圧:63V dc●実装タイプ:表面実装●パッケージ/ケース:3528-21●等価直列抵抗:200mΩ●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●高さ:1.9mm●寸法:3.5 x 2.8 x 1.9mm●シリーズ:T521●電解質の種類:ソリッド●極性あり:極性アズワン品番65-7044-58
KEMET ポリマーコンデンサ,T520,100μF,4V dc,3528-12,T520T107M004ATE070 KEMETKEMET ポリマーコンデンサ,T520,100μF,4V dc,3528-12,T520T107M004ATE070KEMET
1,198税込1,318
1袋(5個)
7日以内出荷
5 m Ω までの ESR 値 温度と電圧の変動に対して安定した静電容量 エージング効果なし 高リップル処理 優れた容積効率 高周波静電容量保持 100 %加速の定常状態経過 ハロゲンフリーエポキシ 用途 主な用途には、 DC/DC コンバータ、オーディオ / サウンド回路(携帯電話 / 基地局、スマートフォン、 MP3 プレーヤー)、電源入力、携帯電子機器(ノートブック PC 、ディスプレイ、 SSD 、 HDDsand USB 、デジタルカメラ、 GPS ナビゲーションシステム、 WiFi モジュール)、通信、家庭用電化製品(分析 / テスト機器、高速サーバー)、 12 → 48 V の電源入力レールなどの高電圧用途、高密度電流回路、実装電流回路、高密度実装基板、高密度実装デバイスなどがあります
仕様テクノロジー = ポリマー静電容量 = 100μF電圧 = 4V dc実装タイプ = 表面実装パッケージ/ケース = 3528-12等価直列抵抗 = 70mΩ許容差 = ±20%長さ = 3.5mm奥行き = 2.8mm動作温度 Max = +105℃寸法 = 3.5 x 2.8 x 1.1mmシリーズ = T520電解質の種類 = ソリッド動作温度 Min = -55℃RoHS指令(10物質対応)対応
KEMET ポリマーコンデンサ,T520,470μF,4V dc,7343-31,T520D477M004ATE018 KEMETKEMET ポリマーコンデンサ,T520,470μF,4V dc,7343-31,T520D477M004ATE018KEMET
1,598税込1,758
1袋(5個)
7日以内出荷
5 m Ω までの ESR 値 温度と電圧の変動に対して安定した静電容量 エージング効果なし 高リップル処理 優れた容積効率 高周波静電容量保持 100 %加速の定常状態経過 ハロゲンフリーエポキシ 用途 主な用途には、 DC/DC コンバータ、オーディオ / サウンド回路(携帯電話 / 基地局、スマートフォン、 MP3 プレーヤー)、電源入力、携帯電子機器(ノートブック PC 、ディスプレイ、 SSD 、 HDDsand USB 、デジタルカメラ、 GPS ナビゲーションシステム、 WiFi モジュール)、通信、家庭用電化製品(分析 / テスト機器、高速サーバー)、 12 → 48 V の電源入力レールなどの高電圧用途、高密度電流回路、実装電流回路、高密度実装基板、高密度実装デバイスなどがあります
仕様テクノロジー = ポリマー静電容量 = 470μF電圧 = 4V dc実装タイプ = 表面実装パッケージ/ケース = 7343-31等価直列抵抗 = 18mΩ許容差 = ±20%長さ = 7.3mm奥行き = 4.3mm動作温度 Max = +105℃寸法 = 7.3 x 4.3 x 2.8mmシリーズ = T520電解質の種類 = ソリッド動作温度 Min = -55℃RoHS指令(10物質対応)対応
関連キーワード
pcx特集