High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1006
アズワン品番65-7811-91
1個
¥3,298
税込¥3,628
7日以内出荷
関連キーワード