。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0475
アズワン品番65-7813-18
1セット(100個)
¥90,980
税込¥100,078
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0462
アズワン品番65-7809-62
1セット(100個)
¥98,980
税込¥108,878
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0436
アズワン品番65-7841-48
1セット(60個)
¥49,980
税込¥54,978
7日以内出荷
。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0499
アズワン品番65-7809-78
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0415
アズワン品番65-7811-93
1セット(60個)
¥54,980
税込¥60,478
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0438
アズワン品番65-7809-80
1セット(60個)
¥49,980
税込¥54,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0447
アズワン品番65-7841-96
1セット(60個)
¥49,980
税込¥54,978
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0421
アズワン品番65-7809-02
1セット(60個)
¥54,980
税込¥60,478
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490
アズワン品番65-7812-02
1セット(100個)
¥99,980
税込¥109,978
7日以内出荷
関連キーワード