「tic 0.5」の検索結果

特価
本日7月5日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
20件中 1~20件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
KEMETのX5R誘電体は、最大動作温度が125 ℃で、「安定」と見なされています。EIA (Electronics Components, Assemblies & Materials Association)から、C0G誘電体はクラスI材質に定義されています。この分類のコンポーネントは温度補償が適用されるので、共振回路の用途や静電容量のQ特性と安定性が要求される場合に適しています。時間と電圧に対するC0Gの静電容量の変動は予測可能です。また、周囲温度に対する静電容量の変動は無視できます。静電容量の変動は-55 → +125 ℃の範囲で±30 ppm/℃に制限されています。動作温度範囲: -55 → +125 ℃ 鉛(Pb)フリー、RoHS、REACH準拠 EIA 0201、0402、0603、0805、1206、1210、1808、1812、1825、 2220、2225ケースサイズ DC定格電圧: 10 V、16 V、25 V、100 V、200 V、 250 V 静電容量: 0.5 pF → 0.47 μF 静電容量の許容差: ±0.10 pF、±0.25 pF、 ±0.5 pF、±1 %、±2 %、±5 %、±10 %、±20 % 圧電ノイズなし ESR及びESLが極めて低い 熱安定性が高い 高いリプル電流性能
仕様静電容量 = 47μF電圧 = 6.3V dcパッケージ/ケース = 1210 (3225M)実装タイプ = 表面実装温度特性 = X7R許容差 = ±20%寸法 = 3.2 x 2.5 x 2.5mm長さ = 3.2mm奥行き = 2.5mm高さ = 2.5mmシリーズ = C動作温度 Min = -55℃ RoHS指令(10物質対応)対応
1袋(2個)
369 税込406
5日以内出荷

KEMETのC0G誘電体は、最大動作温度が125 ℃で、「安定」と見なされています。EIA (Electronics Components, Assemblies & Materials Association)から、C0G誘電体はクラスI材質に定義されています。この分類のコンポーネントは温度補償が適用されるので、共振回路の用途や静電容量のQ特性と安定性が要求される場合に適しています。時間と電圧に対するC0Gの静電容量の変動は予測可能です。また、周囲温度に対する静電容量の変動は無視できます。静電容量の変動は-55 → +125 ℃の範囲で±30 ppm/℃に制限されています。動作温度範囲: -55 → +125 ℃ 鉛(Pb)フリー、RoHS、REACH準拠 EIA 0201、0402、0603、0805、1206、1210、1808、1812、1825、 2220、2225ケースサイズ DC定格電圧: 10 V、16 V、25 V、100 V、200 V、 250 V 静電容量: 0.5 pF → 0.47 μF 静電容量の許容差: ±0.10 pF、±0.25 pF、 ±0.5 pF、±1 %、±2 %、±5 %、±10 %、±20 % 圧電ノイズなし ESR及びESLが極めて低い 熱安定性が高い 高いリプル電流性能
仕様静電容量 = 10μF電圧 = 50V dcパッケージ/ケース = 2220 (5650M)実装タイプ = 表面実装温度特性 = X7R許容差 = ±10%寸法 = 5.9 x 5 x 1.5mm自動車規格 = AEC-Q200mm奥行き = 5mm高さ = 1.5mmシリーズ = X FT-CAP動作温度 Min = -55℃ RoHS指令(10物質対応)対応
1袋(2個)
1,198 税込1,318
5日以内出荷

KEMETのC0G誘電体は、最大動作温度が125 ℃で、「安定」と見なされています。EIA (Electronics Components, Assemblies & Materials Association)から、C0G誘電体はクラスI材質に定義されています。この分類のコンポーネントは温度補償が適用されるので、共振回路の用途や静電容量のQ特性と安定性が要求される場合に適しています。時間と電圧に対するC0Gの静電容量の変動は予測可能です。また、周囲温度に対する静電容量の変動は無視できます。静電容量の変動は-55 → +125 ℃の範囲で±30 ppm/℃に制限されています。動作温度範囲: -55 → +125 ℃ 鉛(Pb)フリー、RoHS、REACH準拠 EIA 0201、0402、0603、0805、1206、1210、1808、1812、1825、 2220、2225ケースサイズ DC定格電圧: 10 V、16 V、25 V、100 V、200 V、 250 V 静電容量: 0.5 pF → 0.47 μF 静電容量の許容差: ±0.10 pF、±0.25 pF、 ±0.5 pF、±1 %、±2 %、±5 %、±10 %、±20 % 圧電ノイズなし ESR及びESLが極めて低い 熱安定性が高い 高いリプル電流性能
仕様パッケージ/ケース = 0805 (2012M)実装タイプ = 表面実装温度特性 = C0G許容差 = ±10%寸法 = 2 x 1.25 x 0.78mm長さ = 2mm奥行き = 1.25mm高さ = 0.78mmシリーズ = C動作温度 Max = +125℃ 定格電圧(V)50dc 静電容量10pF RoHS指令(10物質対応)対応
1セット(4000個)
8,998 税込9,898
5日以内出荷

FY Series Super capacitors, also known as Electric Double-Layer Capacitors (EDLCs), are intended for high energy storage applications.Wide range of temperature from 25℃ to +70℃ Maintenance free Maximum operating voltage: 5.5 VDC Highly reliable against liquid leakage Lead-free Applications Super capacitors have characteristic
仕様●静電容量:0.047F●電圧:5.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:13mm●高さ:7mm●寸法:13 (Dia.) x 7mm●リード間隔:5.08mm●等価直列抵抗:100Ω●シリーズ:FYH●許容差:-20 → +80%●リードスペーシング:5.08 mm アズワン品番65-7048-74
1袋(2個)
879 税込967
6日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0931 アズワン品番65-7811-40
1個
2,298 税込2,528
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0966 アズワン品番65-7812-99
1個
2,998 税込3,298
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0923 アズワン品番65-7813-14
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1055 アズワン品番65-7811-79
1個
2,298 税込2,528
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
1セット(50個)
249,800 税込274,780
欠品中
バリエーション一覧へ (2種類の商品があります)

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0540 アズワン品番65-7812-57
1セット(50個)
249,800 税込274,780
欠品中

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0505 アズワン品番65-7812-98
1セット(50個)
259,800 税込285,780
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0988 アズワン品番65-7812-37
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0948 アズワン品番65-7809-14
1個
3,298 税込3,628
7日以内出荷

High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0502 アズワン品番65-7810-55
1セット(50個)
259,800 税込285,780
欠品中

。High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1050 アズワン品番65-7810-73
1個
2,298 税込2,528
7日以内出荷

Kemet 0402 X5R誘電体。Kemet 0402 X5R誘電体表面実装コンデンサの最大動作温度は、非常に高い温度まで対応します。 X5R誘電体は、EIA (Electronics Components, Assemblies ; Materials Association)からクラスII材質に定義されています。 このクラスの部品は固定セラミック誘電体コンデンサで、バイパス及びデカップリング用途、又はQ特性及び容量安定特
仕様●静電容量:1μF●電圧:16V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:X5R●許容差:±10%●寸法:1 x 0.5 x 0.5mm●長さ:1mm●奥行き:0.5mm●高さ:0.5mm●シリーズ:C●動作温度 Max:+85℃ アズワン品番65-6974-71
1袋(250個)
1,498 税込1,648
7日以内出荷

KEMETのC0G誘電体は、最高動作温度が125℃で、「安定」と見なされています。C0G誘電体はEIA (Electronics Components, Assemblies Materials Association)からクラスI材質に定義されています。時間と電圧に対するC0Gの静電容量の変動はありません。また、周囲温度に対する静電容量の変動は無視できます。静電容量の変動は-55 ~ +125℃の範囲で±30 ppm/
仕様●入数:1リール(10000個入り)●静電容量:100pF●電圧:50V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:C0G●許容差:±5%●寸法:1 x 0.5 x 0.5mm●長さ:1mm●奥行き:0.5mm●高さ:0.5mm●シリーズ:C●動作温度 Max:+125℃ アズワン品番65-7206-34
1セット(10000個)
8,998 税込9,898
欠品中

KEMETのC0G誘電体は、最高動作温度が125℃で、「安定」と見なされています。EIA (Electronics Components, Assemblies Materials Association)では、C0G誘電体をクラスIの材料と定義しています。このクラスの部品は温度補償用なので、共振回路の用途や品質と安定した静電容量が求められる用途に適しています。時間と電圧に対するC0Gの静電容量の変動はあ
仕様●入数:1リール(10000個入り)●静電容量:1μF●電圧:10V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:X5R●許容差:±10%●寸法:1 x 0.5 x 0.5mm●長さ:1mm●奥行き:0.5mm●高さ:0.5mm●シリーズ:C●動作温度 Max:+85℃ アズワン品番65-7206-04
1セット(10000個)
19,980 税込21,978
欠品中

Kemet 0402 X5R誘電体. Kemet 0402 X5R誘電体表面実装コンデンサの最大動作温度は、非常に高い温度まで対応します。 X5R誘電体は、EIA (Electronics Components, Assemblies ; Materials Association)からクラスII材質に定義されています。 このクラスの部品は固定セラミック誘電体コンデンサで、バイパス及びデカップリング用途、又はQ特性及び容量安定特性が重要でない周波数弁別回路に適しています。. 鉛(Pb)フリー、RoHS / REACH準拠 温度安定誘電体 幅広いDC定格電圧 極性なし 100 %純つや消しスズめっき終端仕上げ
仕様パッケージ/ケース = 0402 (1005M)実装タイプ = 表面実装温度特性 = X5R許容差 = ±20%寸法 = 1 x 0.5 x 0.5mm長さ = 1mm奥行き = 0.5mm高さ = 0.5mmシリーズ = C動作温度 Max = +85℃ 定格電圧(V)6.3dc 静電容量10μF RoHS指令(10物質対応)対応
1袋(50個)
2,198 税込2,418
翌々日出荷

KEMETのC0G誘電体は、最大動作温度が125 ℃で、「安定」と見なされています。EIA (Electronics Components, Assemblies & Materials Association)から、C0G誘電体はクラスI材質に定義されています。この分類のコンポーネントは温度補償が適用されるので、共振回路の用途や静電容量のQ特性と安定性が要求される場合に適しています。動作温度範囲: -55 → +125 ℃ 鉛(Pb)フリー、RoHS、REACH準拠 圧電ノイズなし ESR及びESLが極めて低い 熱安定性が高い 高いリプル電流性能
仕様静電容量 = 120pF電圧 = 50V dcパッケージ/ケース = 0402 (1005M)実装タイプ = 表面実装温度特性 = C0G許容差 = ±5%寸法 = 1 x 0.5 x 0.5mm長さ = 1mm奥行き = 0.5mm高さ = 0.5mmシリーズ = C動作温度 Max = +125℃ RoHS指令(10物質対応)対応
1セット(10000個)
6,998 税込7,698
5日以内出荷

関連キーワード