55℃ to +125℃ operating temperature range Superior flex performance (up to 5 mm) High capacitance flex mitigation Lead (Pb)-free EIA 0603, 0805, 1206, 1210, 1808, 1812, 1825, 2220, and 2225 case sizes DC voltage ratings of 6.3 V, 10 V, 16 V, 25 V, 50 V, 100 V, 200 V, and 250 V Capacitance offerings ranging from 180 pF to 22 μ
仕様●入数:1リール(2500個入り)●静電容量:4.7μF●パッケージ/ケース:0805 (2012M)●長さ:2 +/-0.35mm●奥行き:1.25 +/-0.20mm●シリーズ:X FT-CAP
アズワン品番65-7048-99
1セット(2500個)
¥91,980
税込¥101,178
7日以内出荷
関連キーワード