仕様ヒューズサイズ:5 x 20mm●定格電流:16A●定格電圧:250V●キャップスタイル:スロット●シリーズ:821●インターナショナルプロテクションレート:IP40●保護カテゴリ:PC2●本体材質:ポリアミド●コンタクト材質:錫メッキ-銅合金●Littelfuseヒューズホルダ及びクリップ - 6.35x32mm. Littelfuseヒューズホルダ及びクリップは、多種多様な用途の要件に対応した包括的ソリューションです。Littlefuseヒューズホルダを6.35 x 32 mmヒューズと組み合わせて、電気回路を保護することができます。種類ヒューズホルダ取付方式パネル取付定格電圧(V)250定格電流(A)16適合ヒューズ管サイズ(mm)Φ5×20RoHS指令(10物質対応)対応