In 850nm and 940nm wavelengths to provide optimized performance for each type of application Radiant Power: 1300 mW (850nm) and 1250 mW (940nm) for a greater system performance 2.75mm x 2.00mm package with a 2 pad configuration that is compatible with the industry standard footprint to enable a direct upgrade in existing designs Applications Surveillance / CCTV Machine Vision Biometric Identification
仕様●ピーク波長:860nm●放射束:1300mW●放射強度:425mW/sr●指向半値角:120°●LED数:1●ピン数:2●寸法:2.75 x 2 x 0.6mm●シリーズ:LUXEON IR 2720 Line●最大供給電圧:3.7V●コード番号:188-1756
アズワン品番65-7246-99
1袋(5個)
¥2,898
税込¥3,188
7日以内出荷
関連キーワード