RoHS指令(10物質対応)対応
PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm
RoHS指令(10物質対応)対応
1個
¥739
税込¥813
5日以内出荷
関連キーワード