カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • MICROCHIP
  • JAPANNEXT(4)
  • YSK(山脇産業)(2)
  • WAKI(和気産業)(1)
  • ニッサン(1)
  • SAMTEC(1)
  • SPARKFUN(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「by-065」の検索結果

特価
本日1月4日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260116
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip マイコン, 28-Pin SPDIP PIC16C63A-20/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-20/SPMICROCHIP
13,980税込15,378
1セット(15個)
7日以内出荷
仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応