USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥1,398
税込¥1,538
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm
RoHS指令(10物質対応)対応
1個
¥329
税込¥362
5日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm
RoHS指令(10物質対応)対応
1セット(15個)
¥12,980
税込¥14,278
7日以内出荷
分類 = スタータキット。キット名 = STK500 Kit for AVR 8-bit Microcontrollers。テクノロジー = MCU。デバイスコア = AVR。プロセッサファミリ名 = AVR。プロセッサ品番 = ATmega168PB。プロセッサ種類 = MCU。I/Oポート及び並列モードプログラミング用10線ケーブル x 2、6線ISPケーブル、UART及びDataFlash接続用2線ケーブル x 4、9ピンRS-232ケーブル、DC電源ケーブル、データシート及びソフトウェアを収録したCD、AT90S8515-8PCサンプルマイクロコントローラ. AVR STK500スタータキット. STK500は、Atmel AVRR 8ビットRISC Flashマイクロコントローラのスタータキット及び開発システムです。これを使用することで、コードやプロトタイプを手早く開発できます。コードの記述とデバッグでAVR StudioR統合開発環境(IDE)と通信します。用途には、車載(カーアクセス)、家電(白物)、照明(蛍光灯バラスト)、スマートエネルギー(データ収集装置)、PC周辺機器(大小I/O機器、PCアクセサリ)などがあります。 STK500スタータキットの特長と利点 プログラミング及び制御用にPCとRS-232接続 電源: +10 → +15 V dc 8、20、28、40ピンAVRデバイス用ソケット AVRデバイスのパラレル及びシリアル高電圧プログラミング シリアルによるAVRデバイスのインシステムプログラミング(ISP) 外部ターゲットシステム内のAVRデバイスプログラミング用のインシステムプログラミング 64ピン対応を追加するSTK501拡張モジュールと互換
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
翌々日出荷
仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
RoHS指令(10物質対応)対応
1セット(15個)
¥13,980
税込¥15,378
7日以内出荷
仕様●ファミリー名: PIC16C●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - k - 14ワード●最大周波数: 20MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●USARTチャネルの数: 1●寸法: 18.08×7.59×2.36mm●PIC16C773/774 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C773/774 family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 256 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack RC Oscillator 22 I/O Pins - PIC16C773 33 I/O Pins - PIC16C774 - Capture, Compare, PWM (CCP) Modules - Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C773 10 Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C774 Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
RoHS指令(10物質対応)対応
1セット(27個)
¥28,980
税込¥31,878
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●イーサネットチャンネル数: 0mm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)
RoHS指令(10物質対応)対応
1セット(38個)
¥13,980
税込¥15,378
7日以内出荷
仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2K x 14 ワード●最大周波数: 4MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●動作温度 Min: 0 ℃mm●PIC16C62B/72A 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C62B/72A family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 5 MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 22 I/O Pins 1 Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
RoHS指令(10物質対応)対応
1個
¥659
税込¥725
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●CANチャンネル数: 0●PCIチャンネル数: 0mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)
RoHS指令(10物質対応)対応
1セット(30個)
¥4,998
税込¥5,498
7日以内出荷
仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2048ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 4×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●最大イーサネットチャンネル数: 1mm●PIC16F1503 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1503 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is - configurable oscillator with ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. - Channel 10-bit Analogue to Digital Converter (ADC) Digital to Analogue Converter (DAC) Two Comparators Voltage Reference Two 8-bit Timers One 16-bit Timer Four 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Two Configurable Logic Cell (CLC) Modules Complimentary Waveform Generator (CWG)
RoHS指令(10物質対応)対応
1袋(3個)
¥479
税込¥527
7日以内出荷
関連キーワード