22件中 1~22件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
1,398 税込1,538
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
969 税込1,066
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1 RoHS指令(10物質対応)対応
1個
669 税込736
5日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 128 kB最大周波数 = 80MHzRAMサイズ = 12 kB、32 kBUSBチャンネル = 1 x Host, 1 x OTGPWMユニット数 = 1 x 16/32 bitSPIチャンネル数 = 3USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1個
919 税込1,011
5日以内出荷

PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm RoHS指令(10物質対応)対応
1個
329 税込362
5日以内出荷

PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm RoHS指令(10物質対応)対応
1個
699 税込769
5日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = MIPS32データバス幅 = 32bitプログラムメモリサイズ = 512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 2PWMユニット数 = 5 x 16 bitSPIチャンネル数 = 4CANチャンネル数 = 2最大イーサネットチャンネル数 = 1mm RoHS指令(10物質対応)対応
1個
1,998 税込2,198
5日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、256 kB最大周波数 = 80MHzRAMサイズ = 64 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3USARTチャネルの数 = 0長さ = 10mm RoHS指令(10物質対応)対応
1個
1,698 税込1,868
5日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 100デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 (ブートフラッシュ) kB、512 (フラッシュ) kB最大周波数 200MHzRAMサイズ 128 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6USARTチャネルの数 0最大イーサネットチャンネル数 1mm RoHS指令(10物質対応)対応
1個
1,798 税込1,978
5日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2最大イーサネットチャンネル数 1mm RoHS指令(10物質対応)対応
1個
2,598 税込2,858
5日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、256 kB最大周波数 = 80MHzRAMサイズ = 64 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3CANチャンネル数 = 0最大イーサネットチャンネル数 = 1mm RoHS指令(10物質対応)対応
1セット(160個)
219,800 税込241,780
7日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 64 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3USARTチャネルの数 = 0ADCユニット数 = 1mm RoHS指令(10物質対応)対応
1セット(119個)
199,800 税込219,780
7日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 128 kB最大周波数 = 80MHzRAMサイズ = 12 kB、32 kBUSBチャンネル = 1 x Host, 1 x OTGPWMユニット数 = 1 x 16/32 bitSPIチャンネル数 = 4CANチャンネル数 = 1プログラムメモリタイプ = フラッシュmm RoHS指令(10物質対応)対応
1セット(119個)
129,800 税込142,780
7日以内出荷

PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm RoHS指令(10物質対応)対応
1セット(15個)
12,980 税込14,278
7日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm RoHS指令(10物質対応)対応
1セット(10個)
7,698 税込8,468
7日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 4CANチャンネル数 = 0動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1セット(119個)
199,800 税込219,780
7日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3USARTチャネルの数 = 0動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1セット(160個)
269,800 税込296,780
7日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 64 kB最大周波数 = 80MHzRAMサイズ = 12 kB, 16 kBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16/32 bitSPIチャンネル数 = 3USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1セット(160個)
139,800 税込153,780
7日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 64デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 1024 kB (フラッシュ)、160 kB (ブートフラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 4UARTチャンネル数 6寸法 10 10 1.05mm RoHS指令(10物質対応)対応
1セット(160個)
279,800 税込307,780
7日以内出荷

PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 / 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz - 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 / 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス - I2S / LJ / RJ経由の通信、SPI / I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 / 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 - 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール x 2 - 一部のモデルは非対応 UARTモジュール x 6 4線式SPIモジュール - 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 / 100イーサネット(MII / RMII対応) 12ビット18 Msps ADCモジュール - 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ x 9 - ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) / 入力比較(IC)モジュール x 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) - 12、16、又は18チャンネル(モデルによって異なる)
仕様ファミリー名 PIC32MZパッケージタイプ LQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2イーサネットチャンネル数 1mm RoHS指令(10物質対応)対応
1セット(60個)
149,800 税込164,780
7日以内出荷

PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 12 kB、512 kB最大周波数 = 80MHzRAMサイズ = 128 kBUSBチャンネル = 1 x デバイスPWMユニット数 = 5SPIチャンネル数 = 3I2Cチャンネル数 = 4動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1セット(160個)
259,800 税込285,780
7日以内出荷

PIC32MZxxxEC Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxECファミリの組み込み接続マイクロコントローラは、強力なMIPS32 microAptivコアを搭載した高性能32ビットデバイスです。 豊富なオンボード周辺装置には、オーディオ グラフィックスインターフェイス、高速通信に対応したHi-Speed USB及び10 100イーサネットのインターフェイスが含まれています。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. MIPS32 microAptivコアの特長. 最大200 MHz (最大330 DMIPS) 16 KB Iキャッシュ、4 KB Dキャッシュ 組み込みOSの実行を最適化するMMU コードのサイズを最大で35 %縮小するmicroMIPSRモード DSP拡張コア(4つの64ビットアキュムレータ及びシングルサイクルMACを搭載) コード効率の高いアーキテクチャ(C及びアセンブリ). 通信インターフェイス. USB 2.0準拠のHi-Speed On-The-Go (OTG)コントローラ(専用DMA付) 10 100 MbpsイーサネットMAC (MII RMIIインターフェイス及び専用DMA付) CAN 2.0Bモジュール 2 PIC32MZxxxxECHxxx及びPIC32MZxxxxECMxxxモデルのみ UARTモジュール(25 Mbps) 6 LIN 1.2及びIrDARプロトコルに対応 4線式SPIモジュール 4又は6 SQIを追加SPIモジュール(50 MHz)として構成可能 I2Cモジュール(最大1 Mbaud) 4又は5 SMBusに対応 パラレルマスタポート(PMP). オーディオ グラフィックスインターフェイス. 外部バスインターフェイス(EBI)経由のグラフィックスインターフェイス PIC32MZxxxxECHxxx及びPIC32MZxxxxECMxxxモデルのみ パラレルマスターポート経由のグラフィックスインターフェイス 全モデル I2S、LJ、及びRJ経由のオーディオデータ通信 SPI及びI2C経由のオーディオ制御インターフェイス オーディオマスタクロック: USB同期による分数クロック周波数. その他のハイライト. 暗号化エンジン PIC32MZxxxxECMxxxモデルのみ 乱数ジェネレータ(RNG) ダイレクトメモリアクセス(DMA) 50 MHzシリアルクワッドインターフェイスSQIメモリインターフェイス 50 MHz外部バスインターフェイス(EBI)メモリインターフェイス PIC32MZxxxxECHxxx及びPIC32MZxxxxECMxxxモデルのみ 10ビットA/Dコンバータ(ADC) 24、40、又は48チャンネル コンパレータ(32のプログラマブル電圧リファレンス搭載) 2 温度センサ(精度±2 oC) 16ビットタイマ 9 最大4つの32ビットタイマとして構成可能 出力比較(OC) 入力比較(IC)モジュール 9 リアルタイムクロック カレンダー(RTCC)モジュール 内部発振器 プログラマブルPLL及び発振器クロックソース フェールセーフクロックモニタ(FSCM) 独立ウォッチドッグタイマ(WDT)及びデッドマンタイマ(DMT) 高速ウェイクアップ スタートアップ 低電力モード(スリープ及びアイドル) パワーオンリセット(POR)及びブラウンアウトリセット(BOR)機能を内蔵 ペリフェラルピン選択(PPS)
仕様ファミリー名 = PIC32MZパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 2.048 MB最大周波数 = 200MHzRAMサイズ = 512 kBUSBチャンネル = 1PWMユニット数 = 9SPIチャンネル数 = 6CANチャンネル数 = 2最大イーサネットチャンネル数 = 1mm RoHS指令(10物質対応)対応
1セット(119個)
269,800 税込296,780
7日以内出荷