「icom無線機」の検索結果
特価
本日7月26日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
ATmega128RFR2チップ. ATmega256RFR2 Xplained Pro評価キット. Atmel ATMEGA256RFR2 Xplained Pro評価キットは、ATmega256RFR2ワイヤレスシステムオンチップ(SoC)を評価するプラットフォームとして使用されます。Xplained Pro SoC評価ボードは、Atmel Studioによってサポートされています。Atmelの組み込みのデバッガ(EDBG)を使用すると、ATmega256RFR2のプログラミングやデバッグに他のツールを使用する必要はありません。このSoCは、IEEE802.15.4準拠のWPAN通信及びZigBeeメッシュネットワーク用に設計されており、同時に、RF4CE、SP100、WirelessHART、6LoWPANの各プロトコルもサポートします。256 KBフラッシュメモリ、8 KB EEPROM、32 KB SRAM、2.4 GHz ISMバンドトランシーバ搭載のATmega256RFR2 SoC セラミックチップアンテナ シリアルI2Cバス上の温度センサ及びEEPROM 組み込みデバッガ(EDBG) リセットプッシュボタン ユーザープッシュボタン ユーザーLED Xplained Pro拡張ボード用ヘッダ x 5 電流測定用ヘッダ 外部アンテナ用SMAコネクタ デバッグ用microUSBコネクタ 仮想COM-portインターフェイス(UART経由) 電源: +5 V dc USB接続又は外部のPWRヘッダから給電
仕様分類 = 評価 キットキット名 = ATmega256RFR2 Xplained Proデバイスコア = AVRプロセッサファミリ名 = AVRプロセッサ品番 = ATmega256RFR2プロセッサ種類 = MCU
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
7日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
5日以内出荷
関連キーワード