3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm RoHS指令(10物質対応)対応
1個
329 税込362
5日以内出荷

PIC12C67x 8ビットマイクロコントローラ。Microchip製のPIC12Cシリーズは、8ビットCMOSマイクロコントローラ(MCU)で、Microchip製のPICRアーキテクチャを低ピン数パッケージに実装しています。これらのCMOSデバイスは今ではフラッシュベースの製品で置き換えられていますが、依然として従来型の設計で人気があります。新しい用途には、PIC12Fタイプを検討するようお勧めします。これらのPIC12C67xマイクロコントローラは、Microchip製のミッドレンジコアをベースにしており、割り込み機能、高いハードウェアスタック、12ビット幅の命令を備えています。これらのMCUは、最高2.5 MIPSで動作し、最高3.5 KBのプログラムメモリと最高128バイトのデータメモリを備えています。精度±1 %のRC発振器をオンボードに搭載しています。4 MHz CPU 35の命令 中断機能 8段のハードウェアスタック 精度4 MHzの内部RC発振器 5本のI/Oピン 4チャンネル、8ビットA/Dコンバータ(ADC) 8ビットのリアルタイムタイマ / カウンタ、8ビットのプログラム可能なプリスケーラ In-Circuitシリアルプログラミング(ICSP)
仕様ファミリー名 = PIC12C、パッケージタイプ = PDIP、実装タイプ = スルーホール、ピン数 = 8、デバイスコア = PIC、データバス幅 = 8bit、プログラムメモリサイズ = 2048 x 14ワード、最大周波数 = 4MHz、RAMサイズ = 128 B、USBチャンネル = 0、SPIチャンネル数 = 0、CANチャンネル数 = 0、動作温度 Min = -40 ℃ RoHS指令(10物質対応)対応
1セット(60個)
29,980 税込32,978
7日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2K x 14 ワード●最大周波数: 4MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●動作温度 Min: 0 ℃mm●PIC16C62B/72A 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C62B/72A family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 5 MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 22 I/O Pins 1 Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP) RoHS指令(10物質対応)対応
1個
659 税込725
7日以内出荷

関連カテゴリ