2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
1,198 税込1,318
5日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2K x 14 ワード●最大周波数: 4MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●動作温度 Min: 0 ℃mm●PIC16C62B/72A 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C62B/72A family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 5 MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 22 I/O Pins 1 Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP) RoHS指令(10物質対応)対応
1個
699 税込769
5日以内出荷

関連キーワード
関連カテゴリ