PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥969
税込¥1,066
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1
RoHS指令(10物質対応)対応
1個
¥669
税込¥736
5日以内出荷
PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm
RoHS指令(10物質対応)対応
1個
¥699
税込¥769
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥1,398
税込¥1,538
5日以内出荷
ファミリー名 = ATmega88A。パッケージタイプ = TQFP。実装タイプ = 表面実装。ピン数 = 32。デバイスコア = AVR。データバス幅 = 8bit。プログラムメモリサイズ = 8 kB。最大周波数 = 20MHz。RAMサイズ = 1 kB。USBチャンネル = 0。PWMユニット数 = 1。SPIチャンネル数 = 2。標準動作供給電圧 = 1.8 → 5.5 V。幅 = 7.1mm。Microchip ATmega328 CMOS 8 ビットマイクロコントローラは、 AVR 拡張 RISC アーキテクチャをベースにしています。この製品は、 2.7 → 5.5 V の電圧範囲で動作します。8 KB の ISP フラッシュメモリを備え、 read-whi-write 機能搭載、 512 B EEPROM 、 1 KB SRAM 、汎用 I/O ライン x 23 、汎用作業レジスタ x 32 、フレキシブルタイマ / カウンタ x 3 (比較モード、内部 / 外部割り込み)、シリアルプログラマブル USART 、バイト指向 2 線シリアルインターフェイス、 SPI シリアルポート、 6 チャンネル 10 ビット A/D コンバータを搭載しています ( TQFP / QFN / MLF パッケージの 8 チャンネル)、内部発振器を備えたプログラマブルウォッチドッグタイマ、 5 種類のソフトウェア選択可能な省電力モードを備えています。最大 20 MIPS @ 20 MHz のスループット オンチップ 2 サイクルマルチプライヤ オンチップブートプログラムによるインシステムプログラミング ソフトウェアセキュリティのためのプログラミングロック 独立したプリスケーラと比較モードを備えた 2 つの 8 ビットタイマ / カウンタ 16 ビットタイマ / カウンタ x 1 、プリスケーラ、比較モード、キャプチャモード マスタ / スレーブ SPI シリアルインターフェイス バイト指向の 2 線式シリアルインターフェイス 独立したオンチップ発振器を搭載したプログラム可能なウォッチドッグタイマです オンチップアナログコンパレータ ピンの変更時に中断及びウェイクアップ DebugWIRE オンチップデバッグシステム パワーオンリセット及びプログラム可能なブラウンアウト検出 較正済みの発振器を内蔵 外部及び内部割り込みソース TQFP-32 パッケージ
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
5日以内出荷
ファミリー名 = ATmega32U2。パッケージタイプ = TQFP。実装タイプ = 表面実装。ピン数 = 32。デバイスコア = AVR。データバス幅 = 8bit。プログラムメモリサイズ = 32 kB。最大周波数 = 16MHz。RAMサイズ = 1.024 kB。USBチャンネル = 1。PWMユニット数 = 1。SPIチャンネル数 = 2。標準動作供給電圧 = 2.7 → 5.5 V。幅 = 7mm。AVR 拡張 RISC アーキテクチャベースの Microchip ATmega32U2 CMOS 8 ビットマイクロコントローラです。この製品は、 2.7 → 5.5 V の電圧範囲で動作します。AVR コアは、豊富な命令セットと 32 の汎用作業レジスタを組み合わせます。32 KB のインシステムプログラマブルフラッシュ( Read-While-Write 機能搭載)、 1024 バイト EEPROM 、 1024 バイト SRAM 、 22 個の汎用 I/O ライン、 32 個の汎用作業レジスタ、比較モード / PWM を備えたフレキシブルタイマ / カウンタ x 2 、 USART x 1 、内蔵発振器付きプログラマブルウォッチドッグタイマ、 SPI シリアルポート、 debugWIRE インターフェイスを備えています。 オンチップデバッグシステムやプログラミング、及び 5 つのソフトウェアで選択可能な省電力モードへのアクセスにも使用されます。アイドルモードでは、 SRAM 、タイマ / カウンタ、 SPI ポート、及び割り込みシステムが機能を継続しながら、 CPU が停止します。パワーダウンモードではレジスタの内容が保存されますが、発振器はフリーズし、次の割り込み又はハードウェアリセットが発生するまで、他のすべてのチップ機能は無効になります。最大スループット: 16 MIPS @ 16 MHz リセット後にハードウェア的に作動するオンチップブートプログラムによる、インシステムプログラミング ソフトウェアセキュリティのためのプログラミングロック USB 2.0 フルスピードデバイスモジュールにより、転送完了時に割り込みが発生します USB バスリセット時のマイクロコントローラのリセット(接続解除なし マイクロコントローラ要求時の USB バス切断 独立したプリスケーラと比較モード付きの 8 ビットタイマ / カウンタ x 1 ( 8 ビット PWM チャンネル x 2 ) 16 ビットタイマ / カウンタ x 1 、独立のプリスケーラ、比較、キャプチャモード( 8 ビット PWM チャンネル x 3 )付き マスタ / スレーブSPIシリアルインターフェイス 独立したオンチップ発振器を搭載したプログラム可能なウォッチドッグタイマです オンチップアナログコンパレータ ピンの変更時に中断及びウェイクアップ パワーオンリセットとプログラム可能なブラウンアウト検出 較正済みの発振器を内蔵 外部及び内部割り込みソース QFN32 ( 5 x 5 mm ) / TQFP32 パッケージ
RoHS指令(10物質対応)対応
1袋(2個)
¥1,398
税込¥1,538
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm
RoHS指令(10物質対応)対応
1セット(10個)
¥7,698
税込¥8,468
7日以内出荷
高性能、低電力Microchip 8ビットAVR RISCベースマイクロコントローラは、128 KBフラッシュメモリ、read-while-write機能、4 KB EEPROM、4 KB SRAM、53汎用I/Oライン、32汎用作業レジスタ、リアルタイムカウンター、フレキシブルタイマ / カウンター(比較モード、PWM) x 4、USART x 2、バイト指向2線式シリアルインターフェース、オプションの差動入力段及びプログラム可能ゲインに対応した8チャンネル / 10ビットA / Dコンバータ、発振器を内蔵したプログラマブルウォッチドッグタイマを統合しています。高性能、低電力のAtmel AVR 8ビットマイクロコントローラ 先進のRISCアーキテクチャ 133の強力な命令セット 大半が1クロックサイクル実行 32 x 8汎用作業レジスタ、ペリフェラル制御レジスタ 完全スタティック動作 最大スループット: 16 MIPS @ 16 MHz オンチップ2サイクルマルチプライヤ 高耐久不揮発性メモリセグメント 128 Kバイトのインシステムセルフプログラマブルフラッシュプログラム
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 32 kB最大周波数 = 16MHzRAMサイズ = 2 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1UARTチャンネル数 = 1最大イーサネットチャンネル数 = 0mm
RoHS指令(10物質対応)対応
1袋(2個)
¥2,198
税込¥2,418
7日以内出荷
高性能、低電力Microchip 8ビットAVR RISCベースマイクロコントローラは、128 KBフラッシュメモリ、read-while-write機能、4 KB EEPROM、4 KB SRAM、53汎用I/Oライン、32汎用作業レジスタ、リアルタイムカウンター、フレキシブルタイマ / カウンター(比較モード、PWM) x 4、USART x 2、バイト指向2線式シリアルインターフェース、オプションの差動入力段及びプログラム可能ゲインに対応した8チャンネル / 10ビットA / Dコンバータ、発振器を内蔵したプログラマブルウォッチドッグタイマを統合しています。高性能、低電力のAtmel AVR 8ビットマイクロコントローラ 先進のRISCアーキテクチャ 133の強力な命令セット 大半が1クロックサイクル実行 32 x 8汎用作業レジスタ、ペリフェラル制御レジスタ 完全スタティック動作 最大スループット: 16 MIPS @ 16 MHz オンチップ2サイクルマルチプライヤ 高耐久不揮発性メモリセグメント 128 Kバイトのインシステムセルフプログラマブルフラッシュプログラム
仕様ファミリー名 = AT90パッケージタイプ = QFN実装タイプ = 表面実装ピン数 = 64デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 32 kB最大周波数 = 16MHzRAMサイズ = 2 BUSBチャンネル = 0PWMユニット数 = 1 x 8 bitSPIチャンネル数 = 1USARTチャネルの数 = 2ADCユニット数 = 1mm
RoHS指令(10物質対応)対応
1袋(2個)
¥1,898
税込¥2,088
7日以内出荷
ランプバラスト及びモータ制御の用途に特化して設計されたこの8ビットAVR RISCベースマイクロコントローラは、8 KバイトのISP read-while-writeフラッシュ、512バイトEEPROM、512バイトSRAM、10チャンネル高度PWM、11チャンネル8ビットADC、10ビットDAC、選択可能な4種類のソフトウェア節電モード、2又は3個の12ビット高速パワーステージコントローラ(4ビット分解能の拡張機能付き)、DALIプロトコルサポート機能を搭載しています。動作電圧: 2.7 5.5 Vまた、シングルクロックサイクルで多彩な命令を実行することによって、消費電力と処理速度のバランスをとりながら、MHzあたり1 MIPSに近いスループットを達成しています。高性能、低電力のAtmel AVRR 8ビットマイクロコントローラ 先進のRISCアーキテクチャ 129の強力な命令セット 大半が1クロックサイクル実行 32 8汎用作業レジスタ 完全スタティック動作 最大1 MIPS MHzのスループット オンチップ2サイクルマルチプライヤ データ及び不揮発性プログラムメモリ インシステムプログラマブルの8 Kバイトフラッシュ
仕様ファミリー名 = AT90パッケージタイプ = QFN実装タイプ = 表面実装ピン数 = 32デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 16MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1 x 12 bitSPIチャンネル数 = 1CANチャンネル数 = 0ADC数 = 11 x 10ビットmm
RoHS指令(10物質対応)対応
1袋(5個)
¥2,798
税込¥3,078
7日以内出荷
関連キーワード