仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
RoHS指令(10物質対応)対応
1セット(15個)
¥13,980
税込¥15,378
7日以内出荷
関連キーワード