「transmitter」の検索結果

特価
本日11月29日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251121
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
969 税込1,066
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1 RoHS指令(10物質対応)対応
1個
669 税込736
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm RoHS指令(10物質対応)対応
1セット(10個)
7,698 税込8,468
7日以内出荷

PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm RoHS指令(10物質対応)対応
1セット(15個)
12,980 税込14,278
7日以内出荷

PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm RoHS指令(10物質対応)対応
1個
699 税込769
5日以内出荷

仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG) RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
翌々日出荷

仕様●ファミリー名: PIC16F●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード、64×8ワード●最大周波数: 20MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 0●標準動作供給電圧: - → 5.5 V●最大イーサネットチャンネル数: 0mm●PIC16F870 - 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an - level deep hardware stack and 35 instructions. These MCUs provide up to - MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16F870 Model 33 I/O Pins - PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) - PIC16F870 - Channels, PIC16F871 - Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) - PIC16F871 Model Only RoHS指令(10物質対応)対応
1セット(15個)
11,980 税込13,178
7日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP) RoHS指令(10物質対応)対応
1セット(15個)
13,980 税込15,378
7日以内出荷

仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 20●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●イーサネットチャンネル数: 0mm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG) RoHS指令(10物質対応)対応
1セット(38個)
13,980 税込15,378
7日以内出荷

関連カテゴリ