225件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
1,498 税込1,648
5日以内出荷


仕様ファミリー名 = AT89C51パッケージタイプ = VQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = 80C5X2データバス幅 = 8bitプログラムメモリサイズ = 32 kB最大周波数 = 48MHzRAMサイズ = 1.024 kBUSBチャンネル = 1PWMユニット数 = 1 x 8 bitSPIチャンネル数 = 1UARTチャンネル数 = 1プログラムメモリタイプ = フラッシュmm RoHS指令(10物質対応)対応
1袋(2個)
2,598 税込2,858
7日以内出荷

32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = AT32パッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 64 kB最大周波数 = 66MHzRAMサイズ = 16 kBUSBチャンネル = 1 x Device, 1 x HostPWMユニット数 = 1 x 20 bitSPIチャンネル数 = 5USARTチャネルの数 = 4幅 = 10mm RoHS指令(10物質対応)対応
1個
1,498 税込1,648
5日以内出荷

PIC16C5x 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。新しいアプリケーションには、PIC16F製品をお勧めします。PIC16C5xファミリのマイクロコントローラは、2レベルのハードウェアスタックと33個の12ビット命令を備えたMicrochipのベースラインアーキテクチャをベースにしています。これらのMCUは、最高10 MIPSの性能を有し、最大3 KBのプログラムメモリと最大73バイトRAMのデータメモリを搭載しています。内蔵発振器の精度は±1 %です。特長. 33の命令 2レベルハードウェアスタック I/Oピン x 12 - PIC16C55/C55A/C57/C57C/CR57Cを除くすべてのモデル I/Oピン x 20 - PIC16C55/C55A/C57/C57C/CR57C 8ビットタイマ x 1 ウォッチドッグタイマ(WDT) パワーオンリセット(POR) デバイスリセットタイマ(DRT)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 512 x 12ワード最大周波数 = 4MHzRAMサイズ = 24 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0CANチャンネル数 = 0LINチャネルの数 = 0 RoHS指令(10物質対応)対応
1セット(15個)
6,798 税込7,478
7日以内出荷

PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm RoHS指令(10物質対応)対応
1セット(15個)
12,980 税込14,278
7日以内出荷

PIC16C5x 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。新しいアプリケーションには、PIC16F製品をお勧めします。PIC16C5xファミリのマイクロコントローラは、2レベルのハードウェアスタックと33個の12ビット命令を備えたMicrochipのベースラインアーキテクチャをベースにしています。これらのMCUは、最高10 MIPSの性能を有し、最大3 KBのプログラムメモリと最大73バイトRAMのデータメモリを搭載しています。内蔵発振器の精度は±1 %です。特長. 33の命令 2レベルハードウェアスタック I/Oピン x 12 - PIC16C55/C55A/C57/C57C/CR57Cを除くすべてのモデル I/Oピン x 20 - PIC16C55/C55A/C57/C57C/CR57C 8ビットタイマ x 1 ウォッチドッグタイマ(WDT) パワーオンリセット(POR) デバイスリセットタイマ(DRT)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1 K x 12ワード最大周波数 = 4MHzRAMサイズ = 25 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0CANチャンネル数 = 0高さ = 3.68mm RoHS指令(10物質対応)対応
1セット(25個)
10,980 税込12,078
7日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●I2C(TM)ャンネル数: 1●インストラクションセットアーキテクチャ: RISCmm●PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 192 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack 22 I/O Pins - PIC16C63A/73B 33 I/O Pins - PIC16C65B/74B - Capture, Compare, PWM (CCP) Module - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C73B only - Channel 8-bit Analogue-to-Digital Converter (ADC) - PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port - PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP) RoHS指令(10物質対応)対応
1セット(15個)
13,980 税込15,378
7日以内出荷

PIC12Cxxx、8ビットマイクロコントローラ. この強力な(1マイクロ(μ)秒の命令実行)にもかかわらず、プログラムしやすい(33の単一ワードの命令のみ) CMOS OTPベースの8ビットマイクロコントローラは、Microchipの強力なPICRアーキテクチャを8ピンパッケージに収納。I/Oあたり25 mAのソース / シンクを備えた6つのI/Oピン、プラグラム可能な較正機能付き内部4 MHz RC発振器を含む4つの発振器オプション、パワーオンリセット 新たに設計する場合は、PIC12Fタイプの使用を検討してください。
仕様ファミリー名 = PIC12Cパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 8デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 512 x 12ワード最大周波数 = 4MHzRAMサイズ = 25 BUSBチャンネル = 0SPIチャンネル数 = 0I2Cチャンネル数 = 0インストラクションセットアーキテクチャ = RISC RoHS指令(10物質対応)対応
1個
249 税込274
7日以内出荷

PIC16C5x 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。新しいアプリケーションには、PIC16F製品をお勧めします。PIC16C5xファミリのマイクロコントローラは、2レベルのハードウェアスタックと33個の12ビット命令を備えたMicrochipのベースラインアーキテクチャをベースにしています。これらのMCUは、最高10 MIPSの性能を有し、最大3 KBのプログラムメモリと最大73バイトRAMのデータメモリを搭載しています。内蔵発振器の精度は±1 %です。特長. 33の命令 2レベルハードウェアスタック I/Oピン x 12 - PIC16C55/C55A/C57/C57C/CR57Cを除くすべてのモデル I/Oピン x 20 - PIC16C55/C55A/C57/C57C/CR57C 8ビットタイマ x 1 ウォッチドッグタイマ(WDT) パワーオンリセット(POR) デバイスリセットタイマ(DRT)
仕様ファミリー名 = PIC16Cパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 512 x 12ワード最大周波数 = 4MHzRAMサイズ = 24 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0動作温度 Min = 0 ℃ RoHS指令(10物質対応)対応
1個
459 税込505
5日以内出荷

PIC12Cxxx、8ビットマイクロコントローラ. この強力な(1マイクロ(μ)秒の命令実行)にもかかわらず、プログラムしやすい(33の単一ワードの命令のみ) CMOS OTPベースの8ビットマイクロコントローラは、Microchipの強力なPICRアーキテクチャを8ピンパッケージに収納。 I/Oあたり25 mAのソース / シンクを備えた6つのI/Oピン、プラグラム可能な較正機能付き内部4 MHz RC発振器を含む4つの発振器オプション、パワーオンリセット 新たに設計する場合は、PIC12Fタイプの使用を検討してください。
仕様ファミリー名 = PIC12Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 8デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 41 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0動作温度 Max = +70 ℃mm RoHS指令(10物質対応)対応
1個
289 税込318
5日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 4 Kワード●最大周波数: 20MHz●RAMサイズ: 192 B●USBチャンネル: 0●PWMユニット数: 0●SPIチャンネル数: 1●UARTチャンネル数: 1●寸法: 35.18 x 7.49 x 3.43mm●キャプチャ/比較 x 2 最大速度: 20MHz RoHS指令(10物質対応)対応
1袋(2個)
1,998 税込2,198
7日以内出荷

仕様ファミリー名 = ATmegaパッケージタイプ = VFBGA実装タイプ = 表面実装ピン数 = 100デバイスコア = AVRデータバス幅 = 8 bit, 16bitプログラムメモリサイズ = 128 kB最大周波数 = 32MHzRAMサイズ = 8 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 12I2Cチャンネル数 = 4最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1個
1,798 税込1,978
7日以内出荷

PIC17C7、8ビットマイクロコントローラ
仕様ファミリー名 = PIC17パッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 68デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16K x 16 ワード最大周波数 = 33MHzRAMサイズ = 902 BUSBチャンネル = 0PWMユニット数 = 3 x 10 bitSPIチャンネル数 = 1USARTチャネルの数 = 2動作温度 Max = +85 ℃mmPIC17C7、8ビットマイクロコントローラ RoHS指令(10物質対応)対応
1個
2,798 税込3,078
5日以内出荷

PIC16C5x 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。新しいアプリケーションには、PIC16F製品をお勧めします。PIC16C5xファミリのマイクロコントローラは、2レベルのハードウェアスタックと33個の12ビット命令を備えたMicrochipのベースラインアーキテクチャをベースにしています。これらのMCUは、最高10 MIPSの性能を有し、最大3 KBのプログラムメモリと最大73バイトRAMのデータメモリを搭載しています。内蔵発振器の精度は±1 %です。特長. 33の命令 2レベルハードウェアスタック I/Oピン x 12 - PIC16C55/C55A/C57/C57C/CR57Cを除くすべてのモデル I/Oピン x 20 - PIC16C55/C55A/C57/C57C/CR57C 8ビットタイマ x 1 ウォッチドッグタイマ(WDT) パワーオンリセット(POR) デバイスリセットタイマ(DRT)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 18デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 512 x 12ワード最大周波数 = 4MHzRAMサイズ = 25 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0CANチャンネル数 = 0イーサネットチャンネル数 = 0 RoHS指令(10物質対応)対応
1セット(25個)
9,198 税込10,118
7日以内出荷

Microchip ATxmega384C3 8 ビットマイクロコントローラは、 AVR R XMEGA R アーキテクチャをベースにしています。1.6 → 3.6 V の電圧範囲で動作します。このマイクロコントローラは、 read-whol-write 機能搭載の 384 KB インシステムプログラマブルフラッシュメモリ( 8 KB ブートコードセクション)、 4 KB EEPROM 、 32 KB SRAM 、 2 チャンネル DMA コントローラ、 4 チャンネルイベントシステム、プログラマブルマルチレベル割り込みコントローラ、 50 個の汎用 I/O ライン、 16 ビットリアルタイムカウンタを搭載 5 つの柔軟な 16 ビットタイマ / カウンタ(コンペア、コンペア、 PWM チャンネル付き)、 USB フルスピードデバイス、 USART x 3 、 2 線インターフェース、シリアルペリフェラルインターフェース x 2 、 16 チャンネル / 12 ビット ADC プログラマブルゲイン x 1 、ウィンドウモード付きプログラマブルウォッチドッグタイマ、独立し また、プログラム可能なブラウンアウト検出機能も備えています。2 チャンネルの DMA コントローラ 4 チャネルイベントシステム 16 ビットタイマ / カウンタ x 5 USBデバイスインターフェース x 1 1 つの USART で IrDA に対応した 3 つの USART デュアルアドレスマッチ( I2C 及び SMBus 互換)を備えた 2 線インターフェース x 2 シリアルペリフェラルインターフェイス( SPI ) x 2 AES 暗号化エンジン CRC-16 ( CRC-CCITT )及び CRC-32 ( IEEE R 802.3 )ジェネレータ 個別の発振器を搭載した 16 ビットリアルタイムカウンタ( RTC 16 チャンネル 12 ビット 300 ksps A/D コンバータ x 1 ウィンドウ比較機能と電流ソースを備えたアナログコンパレータ x 2 すべての汎用 I/O ピンで外部割り込みが可能です 独立したオンチップ超低電力発振器を搭載したプログラム可能なウォッチドッグタイマです パワーオンリセット及びプログラム可能なブラウンアウト検出 PLL 及びプリスケーラを備えた内部 / 外部クロックオプション プログラマブルなマルチレベル割り込みコントローラ 使用温度範囲: -40 → 85 ° C 64 リード、ボディサイズ: 14 x 14 mm 、ボディ厚さ: 1.0 mm 、リードピッチ: 0.8 mm 、薄型プラスチッククワッドフラットパッケージ( TQFP )
仕様ファミリー名 = ATxmega384C3パッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 384 kB最大周波数 = 32MHzRAMサイズ = 32 kBUSBチャンネル = 1PWMユニット数 = 1SPIチャンネル数 = 5USARTチャネルの数 = 3幅 = 14.1mm RoHS指令(10物質対応)対応
1個
1,598 税込1,758
5日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 12ワード●最大周波数: 4MHz●RAMサイズ: 72 B●USBチャンネル: 0●PWMユニット数: 0●SPIチャンネル数: 0●CANチャンネル数: 0●高さ: 4.06mm●PIC16C5×8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。 現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。 新しいアプリケーションには、PIC16F製品をお勧めします。 PIC16C5xファミリのマイクロコントローラは、2レベルのハードウェアスタックと33個の12ビット命令を備えたMicrochipのベースラインアーキテクチャをベースにしています。 これらのMCUは、最高10 MIPSの性能を有し、最大3 KBのプログラムメモリと最大73バイトRAMのデータメモリを搭載しています。 内蔵発振器の精度は±1 %です。. 特長. 33の命令 2レベルハードウェアスタック I/Oピン - 12 - PIC16C55/C55A/C57/C57C/CR57Cを除くすべてのモデル I/Oピン - 20 - PIC16C55/C55A/C57/C57C/CR57C 8ビットタイマ - 1 ウォッチドッグタイマ(WDT) パワーオンリセット(POR) デバイスリセットタイマ(DRT) RoHS指令(10物質対応)対応
1セット(15個)
7,898 税込8,688
7日以内出荷

Microchip ATxmega128A3U 8 ビットマイクロコントローラは、ベースの AVR R RISC アーキテクチャです。1.6 → 3.6 V の電圧範囲で動作します。このマイクロコントローラは、 128 KB のセルフプログラミングフラッシュプログラムメモリ、 8 KB ブートコードセクション、 8 KB SRAM 、 2 KB EEPROM 、外部バスインターフェース、 4 チャンネル DMA コントローラを搭載しています。 8 チャンネルイベントシステム、 32 MHz で最大 32 MIPS のスループット。4 チャンネルの DMA コントローラ 8 チャネルイベントシステム 16 ビットタイマ / カウンタ x 8 USBデバイスインターフェース x 1 USART x 8 、 IrDA サポート付きで 1 つの USART に対応 デュアルアドレスマッチ( I2C 及び SMBus 互換)を備えた 4 つの 2 線インターフェース シリアルペリフェラルインターフェイス( SPI ) x 4 AES および DES 暗号化エンジン CRC-16 ( CRC-CCITT )及び CRC-32 ( IEEE R 802.3 )ジェネレータ 個別の発振器を搭載した 16 ビットリアルタイムカウンタ( RTC 2 つの 16 チャンネル、 12 ビット、 2 MSPS A/D コンバータです 2 チャンネル、 12 ビット、 1MSPS DA コンバータ x 2 です アナログコンパレータ( AC ) x 4 、ウィンドウ比較機能、電流ソース すべての汎用 I/O ピンで外部割り込みが可能です 独立したオンチップ超低電力発振器を搭載したプログラム可能なウォッチドッグタイマです 静電容量型タッチボタン、スライダ、ホイール パワーオンリセット及びプログラム可能なブラウンアウト検出 PLL 及びプリスケーラを備えた内部 / 外部クロックオプション プログラマブルなマルチレベル割り込みコントローラ プログラミング及びデバッグインターフェイス 使用温度範囲: -40 → 85 ° C 64 パッド、 9 x 9 x 1.0 mm ボディ、リードピッチ 0.50 mm 、 7.65 mm 露出パッド、クワッドフラットノーリードパッケージ( QFN )パッケージ
仕様ファミリー名 = ATxmega128A3Uパッケージタイプ = QFN実装タイプ = 表面実装ピン数 = 64デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 128 kB最大周波数 = 32MHzRAMサイズ = 8 kBUSBチャンネル = 1PWMユニット数 = 1SPIチャンネル数 = 10CANチャンネル数 = 0最大イーサネットチャンネル数 = 0 RoHS指令(10物質対応)対応
1個
1,498 税込1,648
5日以内出荷

PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm RoHS指令(10物質対応)対応
1個
339 税込373
5日以内出荷

Microchip ATtiny13A 8 ビットマイクロコントローラは、ベースの AVR R RISC アーキテクチャです。1.8 → 5.5 V の電圧範囲で動作します。このマイクロコントローラには、 1 KB ISP フラッシュ、 64 B EEPROM 、 64 B SRAM 、 32 B レジスタファイル、 4 チャンネル 10 ビット A/D コンバータが搭載されています。最大 20 MIPS @ 20 MHz のスループットを実現します。最大スループット: 20 MIPS @ 20 MHz セルフプログラミングフラッシュ及び EEPROM データセキュリティのためのプログラミングロック 10 、 000 フラッシュ / 100 、 000 EEPROM の書き込み / 消去サイクル データ保持: 20 年 @ 85 ° C プリスケーラ付き 8 ビットタイマ / カウンタ x 1 、 PWM チャンネル x 2 4 チャンネル 10 ビット ADC 、内部基準電圧付き プログラマブルウォッチドッグタイマ(独立したオンチップ発振器を搭載) オンチップアナログコンパレータ SPIポートを介したインシステムプログラマブル 外部 / 内部の割り込みソース 低電力アイドル、ADCノイズ除去、パワーダウンモード 強化されたパワーオンリセット回路 ソフトウェアディセーブル機能付きのプログラム可能なブラウンアウト検出回路 低電力消費 使用温度範囲: -40 → 85 ° C 8 リード、幅 5.28 mm 、プラスチック製小型アウトラインパッケージ
仕様ファミリー名 = ATtiny13Aパッケージタイプ = SOIJ実装タイプ = 表面実装ピン数 = 8デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 64 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1袋(10個)
1,698 税込1,868
7日以内出荷

PIC12C67x 8ビットマイクロコントローラ。Microchip製のPIC12Cシリーズは、8ビットCMOSマイクロコントローラ(MCU)で、Microchip製のPICRアーキテクチャを低ピン数パッケージに実装しています。これらのCMOSデバイスは今ではフラッシュベースの製品で置き換えられていますが、依然として従来型の設計で人気があります。新しい用途には、PIC12Fタイプを検討するようお勧めします。これらのPIC12C67xマイクロコントローラは、Microchip製のミッドレンジコアをベースにしており、割り込み機能、高いハードウェアスタック、12ビット幅の命令を備えています。これらのMCUは、最高2.5 MIPSで動作し、最高3.5 KBのプログラムメモリと最高128バイトのデータメモリを備えています。精度±1 %のRC発振器をオンボードに搭載しています。4 MHz CPU 35の命令 中断機能 8段のハードウェアスタック 精度4 MHzの内部RC発振器 5本のI/Oピン 4チャンネル、8ビットA/Dコンバータ(ADC) 8ビットのリアルタイムタイマ / カウンタ、8ビットのプログラム可能なプリスケーラ In-Circuitシリアルプログラミング(ICSP)
仕様ファミリー名 = PIC12C、パッケージタイプ = PDIP、実装タイプ = スルーホール、ピン数 = 8、デバイスコア = PIC、データバス幅 = 8bit、プログラムメモリサイズ = 2048 x 14ワード、最大周波数 = 4MHz、RAMサイズ = 128 B、USBチャンネル = 0、SPIチャンネル数 = 0、CANチャンネル数 = 0、動作温度 Min = -40 ℃ RoHS指令(10物質対応)対応
1セット(60個)
32,980 税込36,278
7日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 18●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - K - 14ワード●最大周波数: 4MHz●RAMサイズ: 36 B●USBチャンネル: 0●PWMユニット数: 0●SPIチャンネル数: 0●CANチャンネル数: 0●イーサネットチャンネル数: 0mm●PIC16C71/710/711/715 8ビットマイクロコントローラ. Microchip製マイクロコントローラのPIC16C製品は、省スペースの14ピンデバイスから多機能の64ピンデバイスまで、MicrochipのPICRアーキテクチャをさまざまなピン及びパッケージオプションに組み込んだ8ビットCMOS MCUです。 現在は、フラッシュベースの製品に取って代わられていますが、これらのデバイスはレガシー設計ではまだ人気があります。 新しいアプリケーションには、PIC16F製品をお勧めします。 PIC16C71/710/711/715ファミリのマイクロコントローラは、8レベルのハードウェアスタックと35個の14ビット命令を備えたMicrochipのミッドレンジアーキテクチャをベースにしています。 これらのMCUは、最高5 MIPSの性能を有し、最大3.5 KBのプログラムメモリと最大128バイトRAMのデータメモリを搭載しています。 RC発振器が内蔵されています。. 特長. 35の命令 8レベルハードウェアスタック RC発振器 I/Oピン - 13 8ビットタイマ - 1 4チャンネル8ビットA/Dコンバータ ウォッチドッグタイマ(WDT) パワーオンリセット(POR) パワーアップタイマ(PWRT) オシレータスタートアップタイマ(OST) ブラウンアウトリセット(BOR) - PIC16C71モデルを除く In-Circuitシリアルプログラミング(ICSP) RoHS指令(10物質対応)対応
1セット(25個)
26,980 税込29,678
7日以内出荷

Microchip ATtiny24A 8 ビットマイクロコントローラは、ベースの AVR R RISC アーキテクチャです。この製品は、 2.7 → 5.5 V の電圧範囲で動作します。このマイクロコントローラには、 2 KB ISP フラッシュ、 128 B EEPROM 、 128 B SRAM 、 12 個の汎用 I/O ライン、 32 個の汎用作業レジスタ、 2 つの PWM チャンネルを備えた 8 ビットタイマ / カウンタ、 2 つの PWM チャンネルを備えた 16 ビットタイマ / カウンタ、内部 / 外部割り込み、 8 チャンネル 10 ビット A/D コンバータ、プログラム可能なゲイン段( 1 x 、 20 倍)が組み込まれています。 12 個の差動 ADC チャンネルペア、発振器を内蔵したプログラム可能ウォッチドッグタイマ、内部較正済み発振器、 4 つのソフトウェア選択可能な省電力モード用です。完全スタティック動作 データ保持: 20 年 @ 85 ° C / 100 年 @ 25 ° C セルフプログラミングフラッシュ及びEEPROMデータセキュリティのためのプログラミングロック 8 ビットタイマ x 1 及び 16 ビットタイマ / カウンタ x 1 ( PWM チャンネル x 2 プログラマブルウォッチドッグタイマ(独立したオンチップ発振器を搭載) オンチップアナログコンパレータ ユニバーサルシリアルインターフェイス SPIポートを介したインシステムプログラマブル 内部及び外部割り込みソース 低電力アイドル、 ADC ノイズリダクション、スタンバイ、パワーダウンモード 強化されたパワーオンリセット回路 ソフトウェアディセーブル機能付きのプログラム可能なブラウンアウト検出回路 内蔵の較正済み発振器 オンチップ温度センサ 12 本のプログラム可能な I/O ライン 低電力消費 使用温度範囲: -40 → +85 ° C 14 リード、 0.300 インチ幅、プラスチック、デュアルインライン( PDIP )パッケージ
仕様ファミリー名 = ATtiny24Aパッケージタイプ = PDIP実装タイプ = 表面実装ピン数 = 14デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 2 kB最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1CANチャンネル数 = 0幅 = 7.11mm RoHS指令(10物質対応)対応
1袋(5個)
1,298 税込1,428
5日以内出荷

ファミリー名 = ATSAMD。パッケージタイプ = QFN。実装タイプ = 表面実装。ピン数 = 32。デバイスコア = ARM Cortex M0+。データバス幅 = 32bit。プログラムメモリサイズ = 64 kB。最大周波数 = 48MHz。RAMサイズ = 8 kB。USBチャンネル = 0。PWMユニット数 = 1。SPIチャンネル数 = 4。標準動作供給電圧 = 3.3 V。ADC数 = 10 x 12ビットmm。低消費電力で高性能なMicrochipのARMR CortexR-M0+ベースのフラッシュマイクロコントローラ、ATSAMD20E16は、広範囲のホームオートメーション、一般家電、計測、産業用途に最適です。64 KBフラッシュ及び8 KBのSRAM 動作周波数: 最大48 MHz 4つのシリアル通信モジュール(SERCOM)は、UART / USART、SPI / I2C、6つの16ビットタイマ / カウンター、32ビットリアルタイムクロック及びカレンダー、10個のPWMチャンネル、1つの10チャンネル12ビットADC、1つの10ビットDACとして構成可能 最大60のタッチチャンネルをサポート 電源: 1.62 → 3.63 V SAMD20G及びSAMD20Jデバイスへの簡単なピン移行 Atmel Studio、ASF、SAM D20 Xplained Proキットによるサポート 追加機能 プロセッサ ARM Cortex-M0+ CPU、最大48 MHzで動作 単一サイクルのハードウェア乗算器 メモリ 64 KBのインシステムセルフプログラマブルフラッシュ 8 KB SRAMメモリ システム パワーオンリセット及びブラウンアウト検出(BOR) 内部及び外部クロックオプション、48 MHzデジタル周波数ロックループ(DFLL48M)及び48 → 96 MHz 分数デジタルフェーズロックループ
RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

仕様●ファミリー名: PIC16C●パッケージタイプ: SPDIP●実装タイプ: スルーホール●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 2K x 14 ワード●最大周波数: 4MHz●RAMサイズ: 128 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●USARTチャネルの数: 0●動作温度 Min: 0 ℃mm●PIC16C62B/72A 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C62B/72A family of microcontrollers is based upon Microchip ’s mid-range architecture with an 8 level hardware stack and 35 14-bit instructions. These MCUs provide up to 5 MIPS, 3.5 Kbytes program memory with data memory of 128 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 35 Instructions 8 Level Hardware Stack 22 I/O Pins 1 Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP) RoHS指令(10物質対応)対応
1個
699 税込769
7日以内出荷

仕様●ファミリー名: PIC16F●パッケージタイプ: PDIP●実装タイプ: スルーホール●ピン数: 18●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 3.5 kB●最大周波数: 20MHz●RAMサイズ: 224 B●USBチャンネル: 0●PWMユニット数: 1×10 bit●SPIチャンネル数: 0●CANチャンネル数: 0●ADC数: 0mm●この強力(200ナノ秒の命令実行)ながらプログラムしやすい(35個のシングルワード命令のみ) CMOSフラッシュベースの8ビットマイクロコントローラでは、Microchipの強力なPICRアーキテクチャが18ピンパッケージに詰め込まれており、PIC16F628 / PIC16C62XA / PIC16C5X / PIC12CXXXデバイスとの上位互換性が保たれています。PIC16F628Aは、4 MHz内蔵発振器、128バイトEEPROMデータメモリ、キャプチャ / コンペア / PWM、USART、コンパレータ x 2、プログラマブル基準電圧を搭載しているため、自動車、産業、電気製品、民生品などの用途におけるアナログ / 統合レベルの用途に最適です。低電圧プログラミング 低速クロックモード プログラマブルBOR 4 MHz内蔵発振器 プログラマブルVREF 128バイトEEPROM データメモリ ICD RoHS指令(10物質対応)対応
1袋(5個)
2,798 税込3,078
7日以内出荷

仕様ファミリー名 = ATSAMパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = ARM Cortex M7データバス幅 = 32bitプログラムメモリサイズ = 2.048 MB最大周波数 = 300MHzRAMサイズ = 384 kBUSBチャンネル = 1PWMユニット数 = 2 x 16 bitSPIチャンネル数 = 3I2Cチャンネル数 = 3最大イーサネットチャンネル数 = 1mm RoHS指令(10物質対応)対応
1個
2,598 税込2,858
7日以内出荷

8 / 16ビットAVR XMEGAマイクロコントローラ. Atmel AVR XMEGAマイクロコントローラは、8 / 16ビットアプリケーション用のMCUリアルタイムパフォーマンス、高度な統合、低電力消費の最善のコンビネーションをお届けします。 Atmel AVR XMEGAデバイスは、高スピードと高分解能の両方を提供する高度なアナログ-デジタルコンバータ(ADC)を採用しています。 これらのADCは、異なる結果レジスタを持つ最大4つの変換チャネルを提供し、それぞれのチャネルのセットアップや構成プロセスを別々に設定できます。 このため、複数のソフトウェアモジュールが個別にADCにアクセスできるため、非常に使い易くなっています。. イベントシステムは、周辺機器間における100 %予測可能で短い応答時間の信号送信を促進します。 これによりリアルタイム制御が確実になると共に、イベントが使用されるたびにコンテキストスイッチの割り込み1つが削除されるため、CPUの負荷が軽減されます。 周辺機器の大半とDMAコントローラがイベントシステムに接続されます。 AVR XMEGA Eシリーズは、代わりに非同期周辺機器イベントシステムを装備しています。. AVR XMEGA 4チャネル直接メモリアクセス(DMA)コントローラを使用すると、データメモリと周辺機器のあらゆる組み合わせにおいて、CPUから独立した高速のデータ転送が可能になります。 AVR XMEGAデバイスはAtmel AVR CPUを使用します。 命令セットとCPUのデザインは、コードサイズを最小にし、実行速度を最大にするように調整されています。 演算及び論理動作の単一サイクル実行により、ほぼMHz当たり1 MIPSのAVR XMEGAマイクロコントローラの性能が実現されています。 32 x 8ビット汎用作業レジスタを持つ高速アクセスレジスタファイルは、演算論理ユニット(ALU)に直接接続されています。 一度のクロックサイクル中に、ALUを2つの任意のレジスタに供給し、要求された操作を実行し、その結果を書き込みすることができます。 8 / 16 / 32ビット演算を効果的にサポートします。
仕様ファミリー名 = AVR XMEGAパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8 bit, 16bitプログラムメモリサイズ = 64 + 4 kB最大周波数 = 32MHzRAMサイズ = 4 kBUSBチャンネル = 1PWMユニット数 = 1SPIチャンネル数 = 7I2Cチャンネル数 = 2最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1個
829 税込912
5日以内出荷

8 / 16ビットAVR XMEGAマイクロコントローラ. Atmel AVR XMEGAマイクロコントローラは、8 / 16ビットアプリケーション用のMCUリアルタイムパフォーマンス、高度な統合、低電力消費の最善のコンビネーションをお届けします。 Atmel AVR XMEGAデバイスは、高スピードと高分解能の両方を提供する高度なアナログ-デジタルコンバータ(ADC)を採用しています。 これらのADCは、異なる結果レジスタを持つ最大4つの変換チャネルを提供し、それぞれのチャネルのセットアップや構成プロセスを別々に設定できます。 このため、複数のソフトウェアモジュールが個別にADCにアクセスできるため、非常に使い易くなっています。. イベントシステムは、周辺機器間における100 %予測可能で短い応答時間の信号送信を促進します。 これによりリアルタイム制御が確実になると共に、イベントが使用されるたびにコンテキストスイッチの割り込み1つが削除されるため、CPUの負荷が軽減されます。 周辺機器の大半とDMAコントローラがイベントシステムに接続されます。 AVR XMEGA Eシリーズは、代わりに非同期周辺機器イベントシステムを装備しています。. AVR XMEGA 4チャネル直接メモリアクセス(DMA)コントローラを使用すると、データメモリと周辺機器のあらゆる組み合わせにおいて、CPUから独立した高速のデータ転送が可能になります。 AVR XMEGAデバイスはAtmel AVR CPUを使用します。 命令セットとCPUのデザインは、コードサイズを最小にし、実行速度を最大にするように調整されています。 演算及び論理動作の単一サイクル実行により、ほぼMHz当たり1 MIPSのAVR XMEGAマイクロコントローラの性能が実現されています。 32 x 8ビット汎用作業レジスタを持つ高速アクセスレジスタファイルは、演算論理ユニット(ALU)に直接接続されています。 一度のクロックサイクル中に、ALUを2つの任意のレジスタに供給し、要求された操作を実行し、その結果を書き込みすることができます。 8 / 16 / 32ビット演算を効果的にサポートします。
仕様ファミリー名 = AVR XMEGAパッケージタイプ = VQFN実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8 bit, 16bitプログラムメモリサイズ = 32 + 4 kB最大周波数 = 32MHzRAMサイズ = 4 kBUSBチャンネル = 1PWMユニット数 = 1SPIチャンネル数 = 7I2Cチャンネル数 = 2最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1袋(2個)
1,198 税込1,318
5日以内出荷

32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = AT32パッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 512 kB最大周波数 = 66MHzRAMサイズ = 64 kBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16 bitSPIチャンネル数 = 6I2Cチャンネル数 = 1データレート = 100Mbit/s RoHS指令(10物質対応)対応
1個
2,398 税込2,638
5日以内出荷

32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = Atmel AVRパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 144デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 256 kB最大周波数 = 66MHzRAMサイズ = 64 KBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16 bitSPIチャンネル数 = 6I2Cチャンネル数 = 1動作温度 Max = +85 ℃mm RoHS指令(10物質対応)対応
1セット(60個)
119,800 税込131,780
5日以内出荷

32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = Atmel AVRパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = AVR32UCデータバス幅 = 32bitプログラムメモリサイズ = 256 kB最大周波数 = 60MHzRAMサイズ = 32 kBUSBチャンネル = 1 x Device, 1 x HostPWMユニット数 = 1 x 20 bitSPIチャンネル数 = 4I2Cチャンネル数 = 1高さ = 1.05mm RoHS指令(10物質対応)対応
1セット(160個)
219,800 税込241,780
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 128 kB最大周波数 = 20MHzRAMサイズ = 16 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3I2Cチャンネル数 = 1ADC数 = 8 x 10ビットmm RoHS指令(10物質対応)対応
1個
1,198 税込1,318
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = VQFN実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 64 kB最大周波数 = 20MHzRAMサイズ = 4 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3CANチャンネル数 = 0PCIチャンネル数 = 0 RoHS指令(10物質対応)対応
1個
1,198 税込1,318
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 64 kB最大周波数 = 20MHzRAMサイズ = 4 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3I2Cチャンネル数 = 1最大イーサネットチャンネル数 = 0mm RoHS指令(10物質対応)対応
1個
1,098 税込1,208
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 64 kB最大周波数 = 20MHzRAMサイズ = 4 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3USARTチャネルの数 = 2最大イーサネットチャンネル数 = 0 RoHS指令(10物質対応)対応
1個
1,298 税込1,428
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = VQFN実装タイプ = 表面実装ピン数 = 32デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 16 kB最大周波数 = 20MHzRAMサイズ = 1 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 2CANチャンネル数 = 0ADC数 = 8 x 10ビットmm RoHS指令(10物質対応)対応
1袋(5個)
1,898 税込2,088
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = VQFN実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 128 kB最大周波数 = 20MHzRAMサイズ = 16 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3CANチャンネル数 = 0動作温度 Min = -40 ℃ RoHS指令(10物質対応)対応
1個
1,198 税込1,318
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 64 kB最大周波数 = 20MHzRAMサイズ = 4 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3UARTチャンネル数 = 2プログラムメモリタイプ = フラッシュmm RoHS指令(10物質対応)対応
1個
1,198 税込1,318
5日以内出荷

8ビットPicoPower megaAVRファミリマイクロコントローラ. このシリーズのmegaAVRマイクロコントローラはpicoPowerテクノロジーを採用しているので、省エネに最適です。 これらの製品は大量のプログラム / データメモリを搭載しており、最高で20 MIPSの性能を発揮します。 picoPower megaAVRマイクロコントローラの特長と利点 オンチップフラッシュ SRAM 内部EEPROM SPI TWI (I2C) USART、USB、CAN / LINインターフェイス ウォッチドッグタイマ 精密発振器 GPIOピン A/Dコンバータ D/Aコンバータ 温度センサ内蔵 内部電圧リファレンス ブラウンアウト検出器
仕様ファミリー名 = ATmegaパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 64 kB最大周波数 = 20MHzRAMサイズ = 4 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3CANチャンネル数 = 0プログラムメモリタイプ = フラッシュmm RoHS指令(10物質対応)対応
1個
1,098 税込1,208
5日以内出荷