フレキシオPRO日本ワグナー5日以内出荷
低飛散・高品質仕上がりを可能にするXVLPテクノロジーを採用。フレキシオPROは低~中粘度の塗料の塗装に最適なパートナーとなります。アタッチメントには1.8mmノズルのファインスプレーアタッチメントと4.0mmノズルのスタンダードスプレーアタッチメントの両方が付属されており、塗料粘度・作業スピードに合わせて、吐出量・エアー量をそれぞれ12段階で調節可能。高い霧化性能のおかげで、より細かいスプレーを作り出します。100V電源で使用可能で、バッテリー切れの心配もいりません。
用途最大50m2までの小規模塗装、雨戸、シャッター、ガレージ、内外壁、その他タッチアップ塗装質量(kg)2.3容量(mL)1000周波数(Hz)50/60電圧(V)100消費電力(W)560RoHS指令(10物質対応)対応関連資料(0.92MB)取扱説明書(9.3MB)最大風量圧(MPa)0.02