仕様PCEシリーズパワーエッジカードインターフェイス.Samtec社によるこのPECシリーズのパワーエッジカードインターフェイスは、厚さ0.8mmのカードに適合します。このPECシリーズパワーエッジカードインターフェイスの一体型コンタクト製品には、すずめっきが施されています。このPECシリーズのパワーエッジカードインターフェイスの基板からの高さは7.9mm、ボディ幅は4.45mmです。このPECシリーズパワーエッジカードインターフェイスのスルーホールタイプには、1.86mmのポスト長が適しています。このPECシリーズパワーエッジカードインターフェイスのSMTタイプの設計には、ロッククリップが組み込まれています。.PECシリーズのインターフェイス、7極及び10極は極性リブ付き取付方式スルーホールピッチ(mm)2.54シリーズPEC定格電圧(V)AC250端子種別はんだ定格電流(A)9.8材質(ハウジング)液晶ポリマー行数1材質(コンタクト)ベリリウム銅動作温度(℃)-55コンタクト数10RoHS指令(10物質対応)対応オス・メスメスボディ向きストレートコンタクトめっきニッケルの上に錫