34件中 1~34件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
仕様●モーター定格電流:3 → 12 A●コンタクトの定格電流:12 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO アズワン品番65-7289-45
1個
34,980 税込38,478
欠品中

Siemens Sirius シリーズの個別取り付けは、主に 3RU21 ・ 3RB30 ・ 3RB31 のスタンドアロンアセンブリサポートに使用されます。接触器のサイズは S3 です。保管時の周囲温度: -50 → +80 ℃ 電気接続のタイプはねじ式端子です
仕様●種類:個別取り付け●併用可能製品:3RB30 、3RB31 、3RU21●素材:プラスチック●コード番号:202-1714 アズワン品番65-7836-67
1個
9,998 税込10,998
欠品中


The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660 アズワン品番65-7292-58
1個
37,980 税込41,778
欠品中

The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO アズワン品番65-7288-65
1個
44,980 税込49,478
欠品中

The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
1個
96,980 税込106,678
欠品中
バリエーション一覧へ (2種類の商品があります)

The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electri
仕様●モーター定格電流:0.1 → 0.4 A●コンタクトの定格電流:400 mA●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO アズワン品番65-7289-44
1個
29,980 税込32,978
欠品中

Siemens Sirius 3RB シリーズは、過負荷、位相不平衡又は定格電流が最大 4 A の位相障害のために、通常の温度上昇や高負荷からの逆時間遅延保護を実現するソリッドステート過負荷リレーです手動又は自動のリセットスイッチ機能を備えています。サイズ S0 です。コンタクタ取り付けに対応しています。主回路と補助回路の電気接続の種類は、スルーねじ式 Terminal です。幅広い電流設定範囲とさまざまなトリッピング特性により、一連のモータはわずかなタイプで覆われています。熱損失が低いため、エネルギー効率が高く、制御キャビネットの温度上昇を低減できます。周囲動作温度: -25 → +60 ℃ 動作周波数は 50 ~ 60 Hz です トリップクラスは、クラス 5E、10E、20E、30E で調整可能です
仕様●モーター定格電流:1 → 4 A●コンタクトの定格電流:4 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:213-0547 アズワン品番65-7282-03
1個
55,980 税込61,578
欠品中

TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO アズワン品番65-7286-09
1個
33,980 税込37,378
7日以内出荷

The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658 アズワン品番65-7292-41
1個
29,980 税込32,978
欠品中

Siemens Sirius 3RB シリーズは、過負荷、位相不平衡又は相障害が最大定格電流 16手動又は自動のリセットスイッチ機能を備えています。サイズ S00 があります。コンタクタ取り付けに対応しています。主回路と補助回路の電気接続の種類は、ねじ式 Terminal です。幅広い電流設定範囲とさまざまなトリッピング特性により、一連のモータはわずかなタイプで覆
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO アズワン品番65-7284-70
1個
34,980 税込38,478
欠品中


Siemens 過負荷リレーの定格電流は 1 → 4 A ですこれは、モータ保護サイズ S00、クラス 10E に使用され、コンタクタ取り付けにも使用されます。メイン回路にはスプリング式 Terminal があり、補助回路にはスプリング式 Terminal がある。手動自動リセットソリッドステート過負荷リレー Sirius 3RB3 は、過負荷、位相不平衡又は位相障害が原因で通常の温度
仕様●モーター定格電流:4 A●コンタクトの定格電流:4 A●制御電圧:690 V ac●範囲:SIRIUS●極の設定:TP●許容入力:3 kW●通常端子構成:1NC + 1NO アズワン品番65-7274-84
1個
34,980 税込38,478
欠品中

Siemens 過負荷リレーの定格電流は 3 → 12 A ですこれは、モータ保護サイズ S00、クラス 10E に使用され、コンタクタ取り付けにも使用されます。メイン回路にはスプリング式 Terminal があり、補助回路にはスプリング式 Terminal がある。手動自動リセットソリッドステート過負荷リレー Sirius 3RB3 は、過負荷、位相不平衡又は位相障害が原因で通常の温
仕様●モーター定格電流:12 A●コンタクトの定格電流:12 A●制御電圧:690 V ac●範囲:SIRIUS●極の設定:TP●許容入力:7.5 kW●通常端子構成:1NC + 1NO アズワン品番65-7279-76
1個
55,980 税込61,578
欠品中

Siemens 過負荷リレーの定格電流は 6 → 25 A ですこれは、モータ保護サイズ S00、クラス 10E に使用され、コンタクタ取り付けにも使用されます。メイン回路にはスプリング式 Terminal があり、補助回路にはスプリング式 Terminal がある。手動自動リセットソリッドステート過負荷リレー Sirius 3RB3 は、過負荷、位相不平衡又は位相障害が原因で通常の温度上昇や高負荷からの逆時間遅延保護を実現します。絶縁電圧: 690 V サージ電圧抵抗定格値: 6 kV
仕様●モーター定格電流:25 A●コンタクトの定格電流:25 A●制御電圧:690 V ac●範囲:SIRIUS●極の設定:TP●許容入力:22 kW●通常端子構成:1NC + 1NO●コード番号:216-4360 アズワン品番65-7275-61
1個
55,980 税込61,578
欠品中

Siemens Sirius 3RB シリーズは、手動自動リセットソリッドステート過負荷リレーです。異常な高温発生に対する始動を防ぎ、標準的で重く状態の負荷を保護する高いレベルの用途で使用されます。主回路と補助回路の電気接続の種類は、ねじ止め Terminal です。 幅広い電流設定範囲とさまざまなトリッピング特性により、一連のモータはわずかなタイプで覆われ
仕様●モーター定格電流:0.3 → 630 A●コンタクトの定格電流:630 A●範囲:3RB●極の設定:3P●通常端子構成:2NC + 2NO アズワン品番65-7284-57
1個
199,800 税込219,780
欠品中

Siemens Sirius 3RB シリーズは、過負荷、相アンバランス、又は相障害が原因で過度の温度上昇に対する通常及び高負荷の始動での逆時間遅延保護を実現する、手動自動リセットソリッドステート過負荷リレーです。この製品のサイズは S6 です。コンタクタ取り付け又はスタンドアロン取り付けとして、あらゆるタイプの取り付けに対応します。メイン回路の電気接続のタイプはバスバー接続を介し、補助回路の場合はねじ式 Terminal を使用します。幅広い電流設定範囲とさまざまなトリッピング特性により、一連のモータはわずかなタイプで覆われています。熱損失が低いため、エネルギー効率が高く、制御キャビネットの温度上昇を低減できます。周囲動作温度: -25 → +60 ℃ 動作周波数は 50 ~ 60 Hz です トリップクラスは、クラス 5E、10E、20E、30E で調整可能です
仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:218-2893 アズワン品番65-7295-97
1個
129,800 税込142,780
7日以内出荷

The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S6。It can be mounted with any type mounting as contactor mounting
仕様●モーター定格電流:50 → 200 A●コンタクトの定格電流:200 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
1個
139,800 税込153,780
欠品中
バリエーション一覧へ (2種類の商品があります)

仕様●モーター定格電流:1.25 A●コンタクトの定格電流:4 A●範囲:SIRIUS●取付方法:直接接触器●許容入力:0.37 kW●通常端子構成:1NO + 1NC●コード番号:236-8402 アズワン品番65-7270-28
1個
40,980 税込45,078
欠品中

Siemens Sirius シリーズ過負荷リレーの定格電圧は 690 V、定格電流は 12 A です。主回路とねじ止めタイプ端子の補助回路があります。主にモータ保護に使用されます。保護クラスIP20 トリップクラス 10E 動作温度: -25 → +60 ℃
仕様●モーター定格電流:12 A●コンタクトの定格電流:4 A●制御電圧:690 V ac●範囲:SIRIUS●極の設定:3P●許容入力:7.5 kW●通常端子構成:1NO + 1NC アズワン品番65-7343-81
1個
51,980 税込57,178
欠品中

仕様●モーター定格電流:16 A●コンタクトの定格電流:4 A●範囲:SIRIUS●取付方法:直接接触器●許容入力:7.5 kW●通常端子構成:1 NO + 1 NC●コード番号:236-8403 アズワン品番65-7268-97
1個
35,980 税込39,578
欠品中

Siemens Sirius シリーズメモリモジュールアナログベーシック 1 GF は、サイズ S00 S12 の 3RB22/23 に使用されます。効率的で、常に最新のモジュラシステムです。簡単な作業 高品質
仕様●アクセサリタイプ:メモリモジュール●併用可能製品:3RB22/23 サイズ( S00 - S12 )●コード番号:213-0997 アズワン品番65-7283-67
1個
66,980 税込73,678
欠品中

Siemens Sirius ストレートスルー電流トランス( 3RB22 / 23 / 24 サイズ S00 / S0 用)は 0.3 A → 3 A です。スタンドアロンインストール
仕様●巻数比:3:1●トランスタイプ:ストレートスルー●入力電流:3A●出力電流:3 A●全体の高さ:83mm●全体の幅:45.3mm●実装タイプ:スタンドアロン アズワン品番65-7340-93
1個
45,980 税込50,578
7日以内出荷

Siemens Sirius ストレートスルー電流トランス 2.4 → 25 AS (サイズ S00 / S0 の 3RB22 / 23 / 24 用)です。スタンドアロンインストール
仕様●巻数比:25:1●トランスタイプ:ストレートスルー●入力電流:25A●出力電流:25 A●全体の高さ:83mm●全体の幅:45.3mm●実装タイプ:スタンドアロン アズワン品番65-7339-17
1個
48,980 税込53,878
7日以内出荷

サイズ S6、クラス 5 → 30E のモータ保護用の Siemens 過負荷リレー 50-200 A 。4 つのメイン回路とねじ付き補助回路を備えた、コンタクタ取り付け又はスタンドアロン取り付けに対応しています。Terminal Manual 自動リセット、内部接地故障検出、Sirius 3rb2 ソリッドステート過負荷リレーは、過負荷、位相不平衡、位相障害などによる過度の温度上昇から
仕様●モーター定格電流:200 A●コンタクトの定格電流:200 A●制御電圧:1000 V●範囲:SIRIUS●極の設定:TP●許容入力:160 kW●通常端子構成:1NC + 1NO アズワン品番65-7283-66
1個
129,800 税込142,780
7日以内出荷

仕様アクセサリタイプ:スタンドアロンの設置をサポート●併用可能製品:3RB30、3RB31 SZ.S2、3RU21●シリーズ:3RU2●接続キット. 3RT10接触器と3RV10回路ブレーカ間で電気的及び機械的な接続方法を提供するために使用
1個
7,398 税込8,138
5日以内出荷

Siemensのメモリモジュールはアナログベーシック1を使用していました。この機能は、拡張モジュール過負荷リレーです
仕様●アクセサリタイプ:メモリモジュール●併用可能製品:拡張モジュール過負荷リレー アズワン品番65-7339-10
1個
48,980 税込53,878
欠品中

Siemens のメモリモジュールはアナログベーシック 2 を使用していました。この機能は、拡張モジュール過負荷リレーです
仕様●アクセサリタイプ:メモリモジュール●併用可能製品:拡張モジュール過負荷リレー●コード番号:203-2068 アズワン品番65-7343-96
1個
62,980 税込69,278
欠品中

仕様●巻数比:63 - 630●トランスタイプ:ストレートスルー●全体の高さ:147mm●全体の幅:145mm●シリーズ:SIRIUS●コード番号:216-4358 アズワン品番65-7274-89
1個
119,800 税込131,780
7日以内出荷

Siemens 回路ブレーカ(モータ保護用)は、ねじ止め Terminal タイプでトリップクラス 5-30 に対応しています。標準的なスイッチング容量があり、コンタクタのサイズは SS00 - S12 です。接触器アセンブリにはねじが付いており、35 mm の標準取り付けレールにスナップ式で取り付けます。過負荷開放:最大 0.3 → 630 A
仕様●モーター定格電流:0.3→ 630 A●コンタクトの定格電流:6 A●制御電圧:300 V dc●範囲:SIRIUS●極の設定:DP●通常端子構成:2NO + 2NC●コード番号:203-2147 アズワン品番65-7339-99
1個
149,800 税込164,780
欠品中

仕様●アクセサリタイプ:コイル接続モジュール●併用可能製品:モータ接触器●範囲:SIRIUS●コード番号:236-8416 アズワン品番65-7270-82
1個
2,498 税込2,748
欠品中

Siemens スイッチ遮断器(ヒューズ付き)は、3 極構成の 63 A の電流遮断器です。それらは、すべての年齢回路で安全隔離機能を果たします。3KF スイッチ遮断器(ヒューズ付き)は、LV HRC ヒューズが使用される複雑な用途向けに最適化されています。このブランドは、保護、スイッチング、測定、監視デバイス、配電システム、スイッチ、ソケットの包括的なポートフォリオを提供し、建物や産業における安全で効率的な電気インフラストラクチャを実現します。サージ電圧抵抗: 12 kV 機械的寿命 15000 電気的
仕様●範囲:Sentron●シリーズ:3KF●メカニカルヒューズサイズ:NH00 、NH000●電流 Max:63A●コード番号:218-3253 アズワン品番65-7802-68
1個
57,980 税込63,778
7日以内出荷

Siemens Coil 接続モジュールは、サイズ S0-S3 のモータ接触器向けで、下図のねじ Terminal から接続します。製品指定 Coil 接続モジュール 電気接続ねじタイプ端子の種類
仕様●アクセサリタイプ:接触器コイル●併用可能製品:モータ接触器のサイズ S0-S3●範囲:3RT2 アズワン品番65-7296-59
1個
2,698 税込2,968
欠品中