「resiton」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS
アズワン品番65-7288-49
1個
¥96,980
税込¥106,678
欠品中
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 110 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit
仕様●コイル電圧:110 → 132 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS
アズワン品番65-7288-48
1個
¥91,980
税込¥101,178
欠品中
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7288-65
1個
¥49,980
税込¥54,978
欠品中
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 50 A。It has manual or automatic reset switch functionality。It has a si
仕様●モーター定格電流:12.5 → 50 A●コンタクトの定格電流:50 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 24 V DC。It has captive auxiliary switch for SUVA application。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contacto
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 7NO
アズワン品番65-7289-46
1個
¥36,980
税込¥40,678
欠品中
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 120 V AC。It has a size S00。The type of electrical connection for auxiliary contact is through screw-type terminal。The contactor relays have standard-compliant terminal designations
仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NO
アズワン品番65-7285-96
1個
¥32,980
税込¥36,278
欠品中
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711
アズワン品番65-7286-08
1個
¥24,980
税込¥27,478
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714
アズワン品番65-7291-56
1個
¥159,800
税込¥175,780
欠品中
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO
アズワン品番65-7286-09
1個
¥37,980
税込¥41,778
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673
アズワン品番65-7285-86
1個
¥25,980
税込¥28,578
欠品中
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660
アズワン品番65-7292-58
1個
¥38,980
税込¥42,878
欠品中
関連キーワード