カテゴリ

  • 制御機器(33)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • SIEMENS
  • トヨタ(128)
  • HIROSE(ヒロセ電機)(2)
  • 日産ネジ(261)
  • ミツビシ(418)
  • ホンダ(1,986)
  • 三菱ふそう(1,460)
  • 日野自動車(138)
  • RS PRO(126)
  • ニッサン(120)
  • シュナイダーエレクトリック(64)
  • MAZDA(マツダ)(49)
  • SPARKFUN(48)
  • Lovato(44)
  • AMPHENOL(30)
  • 三菱(27)
  • ABB(26)
  • フエニックス・コンタクト(25)
  • ワルター(23)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(16)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「screw」の検索結果

特価
本日8月29日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
34件中 134
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Wiring kit screw electrical and mechan SIEMENS

    Wiring kit screw electrical and mechan

    SIEMENS
    12,980税込14,278
    1個
    7日以内出荷
    Siemens 配線キットにはスプリングタイプ Terminal があり、YD コンビネーションの機械式インターロックを含む電気 / 機械式です。IT スターターサイズは S00 です。S00 。取り付けタイプはクリップオン式です
    仕様●アクセサリタイプ:配線キット●併用可能製品:3RA2 シリーズ●範囲:SIRIUSアズワン品番65-7345-20
  • 接触器リレー 補助接触器シリーズ 42 V ac、50 V ac SIEMENS

    接触器リレー 補助接触器シリーズ 42 V ac、50 V ac

    SIEMENS
    99,980税込109,978
    1個
    7日以内出荷
    The Siemens contactor relay mainly used for AC operation。It has 6 NO + 2 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
    仕様●コンタクトの定格電流:10 A●制御電圧:42 V ac 、50 V ac●範囲:補助接触器●取付方法:レール取り付けアズワン品番65-7302-54
  • 接触器リレー 補助接触器シリーズ 24 V dc SIEMENS

    接触器リレー 補助接触器シリーズ 24 V dc

    SIEMENS
    179,800税込197,780
    1個
    7日以内出荷
    The Siemens contactor relay mainly used for DC operation。It has 7 NO + 3 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
    仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:補助接触器●取付方法:レール取り付け●コード番号:231-3567アズワン品番65-7303-98
  • 接触器リレー カップリングリレーシリーズ 24 V dc SIEMENS

    接触器リレー カップリングリレーシリーズ 24 V dc

    SIEMENS
    26,980税込29,678
    1個
    7日以内出荷
    The Siemens coupling contactor relay with varistor plugged on has DC control supply voltage。It has 2 NO + 2 NC contact configuration.IP20 protection class -25℃ to +50℃ operating temperature range Screw type terminals used
    仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:カップリングリレー●取付方法:レール取り付けアズワン品番65-7304-84
  • 接触器リレー SIRIUSシリーズ 110 Vac SIEMENS

    接触器リレー SIRIUSシリーズ 110 Vac

    SIEMENS
    31,980税込35,178
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is up to 120 V AC。It has a size S00。The type of electrical connection for auxiliary contact is through screw-type terminal。The contactor relays have standard-compliant terminal designations
    仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NOアズワン品番65-7285-96
  • シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENS

    シーメンス 電磁接触器 40 → 50 V ac 8極

    SIEMENS
    22,980税込25,278
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
  • シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 10極

    SIEMENS
    159,800税込175,780
    1個
    7日以内出荷
    The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
    仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
  • サーマルリレー 3RBシリーズ 4 → 16 A SIEMENS

    サーマルリレー 3RBシリーズ 4 → 16 A

    SIEMENS
    28,980税込31,878
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
    仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
  • サーマルリレー 3RBシリーズ 6 → 25 A SIEMENS

    サーマルリレー 3RBシリーズ 6 → 25 A

    SIEMENS
    35,980税込39,578
    1個
    7日以内出荷
    The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
    仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58
  • シーメンス 電磁接触器 3RT2シリーズ SIEMENS

    シーメンス 電磁接触器 3RT2シリーズ

    SIEMENS
    6,998税込7,698
    1個
    当日出荷から7日以内出荷
  • モータプロテクタ Siemens SIEMENS

    モータプロテクタ Siemens

    SIEMENS
    16,980税込18,678
    1個
    当日出荷から7日以内出荷
  • シーメンス 補助コンタクト SIEMENS

    シーメンス 補助コンタクト

    SIEMENS
    2,998税込3,298
    1個
    当日出荷から7日以内出荷
  • サーマルリレー Sirius Innovationシリーズ Siemens SIEMENS

    サーマルリレー Sirius Innovationシリーズ Siemens

    SIEMENS
    17,980税込19,778
    1個
    当日出荷から7日以内出荷
  • シーメンス 電磁接触器 3TG1シリーズ SIEMENS

    シーメンス 電磁接触器 3TG1シリーズ

    SIEMENS
    42,980税込47,278
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • シーメンス コンタクタ 接触器 SIEMENS

    シーメンス コンタクタ 接触器

    SIEMENS
    65,980税込72,578
    1個
    当日出荷
    CE、UL、CSA、CCC ねじ止め端子はねじ止め端子過負荷でのみ使用でき、スプリング止め端子はスプリング止め端子過負荷でのみ使用できます。 接触器-3RT2シリーズ 耐気候性のある3RT2コンタクタは、世界各国での使用に適していることがテスト済みです。S00~S2のサイズがあり、最大37 kWの電力を出力します。 サイズS00、最大7.5 kW サイズS0、最大18.5 kW サイズS2、最大37 kW ねじ接続/スプリングクランプ インパルス耐電圧6 kV 絶縁電圧690 V 実損失動力4 Wのみ DIN 40719(IEC 204-2に拡張可能)及びIEC 750による記号表示K、DIN EN 61346-2による記号表示Q
    仕様●範囲:SIRIUS Innovation●シリーズ:3RT2●極数:3●コイル電圧:24V dc●コンタクトの定格電流:25 A●コンタクトの定格電圧:400V ac●通常の状態の構成:3NO●補助接点の数:2●許容入力:11 kW●ターミナルタイプ:Screw●幅:45mm●動作温度mAx:+60℃●RoHS適合状況:適合●コード番号:706-1352アズワン品番68-4149-97
  • Siemens リレー 24V SIEMENS

    Siemens リレー 24V

    SIEMENS
    1,198税込1,318
    1個
    翌々日出荷から7日以内出荷
    コイル定格電圧(V)DC24取付方式プラグインソケット端子形状ねじ端子RoHS指令(10物質対応)対応動作機能非ラッチング式
  • シーメンス 補助接点 4 3RH2 10 A SIEMENS

    シーメンス 補助接点 4 3RH2 10 A

    SIEMENS
    9,798税込10,778
    1個
    7日以内出荷
    これらはメークビフォーブレークコンタクトです。補助コンタクト - 3RHシリーズ。3RH接触器に適した、Siemensの補助コンタクトブロックシリーズ。前面取り付け位置 定格電流6 A 対応ケーブル: 2 x 2.5 mm 接触器あたりブロック1個、リレーあたりブロック1個
    仕様●コンタクトの数:4●通常端子構成:2NO + 2NC●取付方法:Snap-On●範囲:Sirius Innovation●シリーズ:3RH2●コンタクトの定格電流:10 A●接続方式:Screw●動作温度範囲:-25 → +60℃●動作温度 Min:-25℃●動作温度 Max:+60℃●コード番号:861-3496アズワン品番65-7349-26
  • D-subコネクタ ケーブルマウント SIEMENS

    D-subコネクタ ケーブルマウント

    SIEMENS
    48,980税込53,878
    1個
    7日以内出荷
    The Siemens SIPLUS DP PROFIBUS connector M R available with PG 90℃able outlet.Screwed joint locking mechanism -40 to +70℃ operating temperature range
    仕様●接続方向:ストレート●実装タイプ:ケーブルマウント●取り付け用ハードウェア:ねじ●シリーズ:SIPLUS DP PROFIBUS●コード番号:231-3574アズワン品番65-7569-01
  • シーメンス 電磁接触器 110 V dc 3極 3TC4シリーズ SIEMENS

    シーメンス 電磁接触器 110 V dc 3極 3TC4シリーズ

    SIEMENS
    239,800税込263,780
    1個
    7日以内出荷
    接触器 - 3TC シリーズ
    仕様●コイル電圧:110 V dc●極数:3●コンタクトの定格電流:32 A●通常端子構成:2NO●シリーズ:3TC4●補助接点の数:4●範囲:SIRIUS Innovation●接続方式:Screw●長さ:70mm●動作温度 Min:-25℃●コード番号:751-8725アズワン品番65-7359-17
  • シーメンス 電磁接触器 230 V ac 2極 3TC4シリーズ SIEMENS

    シーメンス 電磁接触器 230 V ac 2極 3TC4シリーズ

    SIEMENS
    409,800税込450,780
    1個
    7日以内出荷
    接触器-3TCシリーズ
    仕様●コイル電圧:230 V ac●極数:2●コンタクトの定格電流:75 A●通常端子構成:2NO●シリーズ:3TC4●補助接点の数:4●範囲:SIRIUS Innovation●接続方式:Screw●奥行き:156mm●動作温度 Min:-25℃アズワン品番65-7281-48
  • シーメンス 補助コンタクト 型式 SIEMENS

    シーメンス 補助コンタクト 型式

    SIEMENS
    9,798税込10,778
    1個
    7日以内出荷
    補助コンタクト及び接触器アクセサリ Siemensの補助コンタクト及びアクセサリです。Siemensの接触器製品に対応しています。
    仕様●コンタクトの数:4●範囲:Sirius Innovation●取付けスタイル:Snap-On●コンタクトの定格電流:6 A dc, 10 A ac●コンタクトの定格電圧:250V dc, 690V ac●極/投の設定:4極単投●ターミナルタイプ:Screw●動作温度 Min:-25℃●動作温度mAx:+60℃●動作温度範囲:-25 → +60℃●シリーズ:3RH2●RoHS適合状況:適合●コード番号:706-0923アズワン品番68-4149-96
  • ロータリスイッチ Siemens  ネジ SIEMENS

    ロータリスイッチ Siemens ネジ

    SIEMENS
    17,980税込19,778
    1個
    7日以内出荷
  • シーメンス  取り付けブラケット SIEMENS

    シーメンス 取り付けブラケット

    SIEMENS
    3,398税込3,738
    1袋(10個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • シーメンス LED Module, RUMC3AB2ED SIEMENS

    シーメンス LED Module, RUMC3AB2ED

    SIEMENS
    2,698税込2,968
    1個
    7日以内出荷
    仕様アクセサリタイプ:LED Module●併用可能製品:PT Series, RT Series●LZS Plug-in Relay. A range of plug-in coupling relays from Siemens available both as complete devices and as single modules for self assembly or spares. The complete LZS devices consist of a socket, plug-in relay, hold/reject clip, LED module and inscription label. All designs boast tried and tested screw or push-in, spring loaded terminals with hard gold-plated contacts for optimum interaction with electronic controls. The PT relay design does not feature a latching mechanism. Tested to AC-15 and DC-13 switching capacity Vibration proof connectionRoHS指令(10物質対応)対応
  • シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENS

    シーメンス 電磁接触器 220 → 264 V ac 8極

    SIEMENS
    109,800税込120,780
    1個
    7日以内出荷
    TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
    仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
  • サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENS

    サーマルリレー 3RBシリーズ 0.32 → 1.25 A

    SIEMENS
    29,980税込32,978
    1個
    7日以内出荷
    TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2A。Ithasmanualorautomaticresetswitchfunctionality。IthasasizeS0。Itcanbemountedwithcontactormounting。Thetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminal。Duetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypes。Ithaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
    仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
  • Siemens リレー LZS SIEMENS

    Siemens リレー LZS

    SIEMENS
    3,298税込3,628
    1個
    7日以内出荷
    仕様シリーズ:LZSLZS Plug-in Relay. A range of plug-in coupling relays from Siemens available both as complete devices and as single modules for self assembly or spares. The complete LZS devices consist of a socket, plug-in relay, hold/reject clip, LED module and inscription label. All designs boast tried and tested screw or push-in, spring loaded terminals with hard gold-plated contacts for optimum interaction with electronic controls. The PT relay design does not feature a latching mechanism. Tested to AC-15 and DC-13 switching capacity Vibration proof connectionRoHS指令(10物質対応)対応
  • シーメンス LED Module, RUMC3AB2E7 SIEMENS

    シーメンス LED Module, RUMC3AB2E7

    SIEMENS
    2,698税込2,968
    1個
    7日以内出荷
    仕様アクセサリタイプ:LED Module●併用可能製品:PT Series, RT Series●LZS Plug-in Relay. A range of plug-in coupling relays from Siemens available both as complete devices and as single modules for self assembly or spares. The complete LZS devices consist of a socket, plug-in relay, hold/reject clip, LED module and inscription label. All designs boast tried and tested screw or push-in, spring loaded terminals with hard gold-plated contacts for optimum interaction with electronic controls. The PT relay design does not feature a latching mechanism. Tested to AC-15 and DC-13 switching capacity Vibration proof connectionRoHS指令(10物質対応)対応
  • Siemens リレーソケット SIEMENS

    Siemens リレーソケット

    SIEMENS
    3,398税込3,738
    1個
    7日以内出荷
    仕様併用可能製品:2 Changeover Contactsアクセサリタイプ:ベースLZS Plug-in Relay. A range of plug-in coupling relays from Siemens available both as complete devices and as single modules for self assembly or spares. The complete LZS devices consist of a socket, plug-in relay, hold/reject clip, LED module and inscription label. All designs boast tried and tested screw or push-in, spring loaded terminals with hard gold-plated contacts for optimum interaction with electronic controls. The PT relay design does not feature a latching mechanism. Tested to AC-15 and DC-13 switching capacity Vibration proof connectionRoHS指令(10物質対応)対応
  • Siemens NHヒューズ SIEMENS

    Siemens NHヒューズ

    SIEMENS
    1,698,000税込1,867,800
    1袋(3個)
    7日以内出荷
    仕様IEC 60269-2. SITOR Fuses, 3NE3 Series, Size 1, Type aR. Semiconductor protection fuses Operating class aR (partial-range semiconductor protection) With slotted blade contacts for M10 screw fixing, or for installation in NH fuse bases or load-break switches SITOR NH fuse links are designed for the overload and short circuit protection of cables, wires and power rails as well as for semiconductor protection幅(mm)(タグ幅)12.5全長(mm)135サイズC00容量(高ラプチャー容量)あり種類その他ヒューズ規格IEC 60269-4-1定格電圧(V)1000サイズ(mm)73×52×63.5アプリケーション(カテゴリ)aR
  • Siemens 安全スイッチ SIRIUS 3SE5シリーズ SIEMENS

    Siemens 安全スイッチ SIRIUS 3SE5シリーズ

    SIEMENS
    16,980税込18,678
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応