100/200Vプラズマ切断機IKURATOOLS(育良精機)3日以内出荷
超軽量14kgのコンパクトタイプフルデジタル制御で細かい設定も簡単です。グリッドカット機能搭載でスイッチを操作しなくても金網や鉄格子を連続で切り進められます。コンプレッサー外部接続です。100V・200V兼用です。
定格使用率(%)200V:60、100V:100定格入力電圧(V)単相200・100定格周波数(Hz)200V・100V:50/60定格入力電流(A)200V:38、100V:30定格入力容量(kVA)200V:7.6、100V:3.0定格入力(kW)200V:4.5、100V:2.4定格出力電流(A)200V:40(15~40)、100V:20(15~20)最高無負荷電圧(V)200V・100V:265切断板厚(mm)16本体質量(kg)14外形寸法(幅W×長さL×高さH)(mm)185×455×320付属品L型トーチ付ケーブル(6m)、入力ケーブル3芯(3.5mm2 ー3m)、アースクリップ付ケーブル(3m)、チップ(1個)、シールドキャップ(1個)、ディストリビュータ(1個)、電極(1個)、ガイドリング(1個)、レギュレーター、コイルチューブ(8×5ー1.5m)、エアホース(10×6.5ー250mm)