エアによる「ブロー」+「吸引」+「回収」!パーツに付着した油分や切粉をエアブローすると瞬時に吸引・回収します。現場を汚さず部品をブロー!快適な作業環境のために。機械稼働率を向上。電源不要のエア駆動!ファンやモーターを使わない安全設計!ブロー室内の突起物を無くすことにより、清掃が容易に!分離式捕集タンク付き!捕集物を汚さず簡単に廃棄できます。機動性が高いコンパクト設計!旋盤や給材機が多く並ぶ通路でも取り回しやすいコンパクトサイズ!空気消費量は工場のエア源により異なります。作動音量の測定値は0.5MPa時のもので工場エア流量500L/min以上の場合、本製品は加工機で切削した加工品をエアブローする場合にご使用ください。爆発物、可燃性の液体は吸引しないでください。異なる切削液、洗浄液との混合により危険な液体に変化する場合は使用できません。火花の出る作業等には使用できません。材質を腐食、劣化、膨潤させる液体及び、毒性のある液体は使用できません。工場のエア源により、ブローガン自在ノズルから吐出されるエアの勢いが異なります。画像は代表画像です。
仕様●駆動源:エア(0.4~0.6MPa)●吸引操作方法:フットスイッチ●空気消費量(L/min):440●捕集方法:ミストフィルター●呼気接続ネジ:カプラ●使用温度(℃):0~45(結露、凍結なきこと)●作動音量:83dB(A)●捕集タンク容量(L):5●外形寸法(mm):W300×L360×H1030●質量(kg):39
アズワン品番67-8012-96
1台
¥369,800
税込¥406,780
32日以内出荷
エアによる「ブロー」+「吸引」+「回収」!パーツに付着した油分や切粉をエアブローすると瞬時に吸引・回収します。現場を汚さず部品をブロー!快適な作業環境のために。機械稼働率を向上。フットペダルを握ると瞬時に吸引・回収!電源不要のエア駆動!ファンやモーターを使わない安全設計!ブロー室内の突起物を無くすことにより、清掃が容易に!分離式捕集タンク付き!捕集物を汚さず簡単に廃棄できます。機動性が高いコンパクト設計!旋盤や給材機が多く並ぶ通路でも取り回しやすいコンパクトサイズ!空気消費量は工場のエア源により異なります。作動音量の測定値は0.5MPa時のもので工場エア流量500L/min以上の場合、本製品は加工機で切削した加工品をエアブローする場合にご使用ください。爆発物、可燃性の液体は吸引しないでください。異なる切削液、洗浄液との混合により危険な液体に変化する場合は使用できません。火花の出る作業等には使用できません。材質を腐食、劣化、膨潤させる液体及び、毒性のある液体は使用できません。工場のエア源により、ブローガン自在ノズルから吐出されるエアの勢いが異なります。画像は代表画像です。
エアによる「ブロー」+「吸引」+「回収」!パーツに付着した油分や切粉をエアブローすると瞬時に吸引・回収します。現場を汚さず部品をブロー!快適な作業環境のために。機械稼働率を向上。ブローガンを握ると瞬時に吸引・回収!電源不要のエア駆動!ファンやモーターを使わない安全設計!ブロー室内の突起物を無くすことにより、清掃が容易に!分離式捕集タンク付き!捕集物を汚さず簡単に廃棄できます。機動性が高いコンパクト設計!旋盤や給材機が多く並ぶ通路でも取り回しやすいコンパクトサイズ!空気消費量は工場のエア源により異なります。作動音量の測定値は0.5MPa時のもので工場エア流量500L/min以上の場合、本製品は加工機で切削した加工品をエアブローする場合にご使用ください。爆発物、可燃性の液体は吸引しないでください。異なる切削液、洗浄液との混合により危険な液体に変化する場合は使用できません。火花の出る作業等には使用できません。材質を腐食、劣化、膨潤させる液体及び、毒性のある液体は使用できません。工場のエア源により、ブローガン自在ノズルから吐出されるエアの勢いが異なります。画像は代表画像です。
エアによる「ブロー」+「吸引」+「回収」!パーツに付着した油分や切粉をエアブローすると瞬時に吸引・回収します。現場を汚さず部品をブロー!快適な作業環境のために。機械稼働率を向上。電源不要のエア駆動!ファンやモーターを使わない安全設計!ブロー室内の突起物を無くすことにより、清掃が容易に!分離式捕集タンク付き!捕集物を汚さず簡単に廃棄できます。機動性が高いコンパクト設計!旋盤や給材機が多く並ぶ通路でも取り回しやすいコンパクトサイズ!空気消費量は工場のエア源により異なります。作動音量の測定値は0.5MPa時のもので工場エア流量500L/min以上の場合、本製品は加工機で切削した加工品をエアブローする場合にご使用ください。爆発物、可燃性の液体は吸引しないでください。異なる切削液、洗浄液との混合により危険な液体に変化する場合は使用できません。火花の出る作業等には使用できません。材質を腐食、劣化、膨潤させる液体及び、毒性のある液体は使用できません。工場のエア源により、ブローガン自在ノズルから吐出されるエアの勢いが異なります。画像は代表画像です。
仕様●駆動源:エア(0.4~0.6MPa)●吸引操作方法:ブローガン●空気消費量(L/min):410●捕集方法:ミストフィルター●呼気接続ネジ:カプラ●使用温度(℃):0~45(結露、凍結なきこと)●作動音量:80dB(A)●捕集タンク容量(L):5●外形寸法(mm):W300×L360×H1030●質量(kg):39
アズワン品番67-8012-95
1台
¥329,800
税込¥362,780
32日以内出荷